Flat Shipping

Flat Shipping at €24.99 + VAT

ROADPRO RP63052 Air Gun Kit, Thumb-Lever Grip, Zinc Alloy, 1/4 in, 2 Nozzle, High Pressure, Straight | CT9CAK

ROADPRO RP63052 Air Gun Kit, Thumb-Lever Grip, Zinc Alloy, 1/4 in, 2 Nozzle, High Pressure, Straight

Item: CT9CAK Model: RP63052Cross Ref: 52YG22
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun Kit
Actual Extension Length11 1/2"
Air Flow PatternFocused
Air Inlet1/4"
Air Inlet Size1/4"
Air Inlet TypeInline
Body MaterialZinc Alloy
Chip Guard IncludedNo
Collection Bag IncludedNot Applicable
ColorGray
Grip StyleThumb Lever
Includes(2) Nozzle Fittings
NozzleHigh Pressure
Nozzle AngleStraight
Nozzle FeaturesPin Point
Number Of Nozzles Included2
Tip MaterialNon Ferrous Metal
StandardsDOT, SAE

Shipping Info:

Ship weight (kg) 0.315
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROADPRO RP63052 Air Gun Kit, Thumb-Lever Grip, Zinc Alloy, 1/4 in, 2 Nozzle, High Pressure, Straight
€41.64 /unit