Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PENTEK 255603-75 Inline Water Filter, 0.5 GPM, 2400 Gal., 10 Inch Overall Height | CJ2PYL

PENTEK 255603-75 Inline Water Filter, 0.5 GPM, 2400 Gal., 10 Inch Overall Height

Item: CJ2PYL Model: 255603-75Cross Ref: 53DT37
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInline Water Filter
Connection GenderFemale
Connection Size1/4"
Connection TypeFPT
Diameter2"
Filter MediaHexametaphosphate Crystal
Flow Rate0.5 GPM
Maximum Pressure125 psi
Overall Height10"
Pipe Size1/4"
ReducesScale

Shipping Info:

Ship weight (kg) 0.648
Ship height (cm)25.4
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginMX

Product Variants

ProductModelFlow RateFilter MediaHeightMax. PressureDiameterMax. Temp.Connection TypePrice
PENTEK 255575-75 Inline Water Filter, 1/4 Inch FPT Fitting Connection, 1 Gpm Flow Rate | CD3KAH 1EDA6 255575-751 GPMResin10"100 psi2"100°FFPT€18.70
PENTEK 255631-75 Inline Water Filter, 1/4 Inch FPT Fitting Connection, 0.50 Gpm Flow Rate | CD3KAJ 1EDB1 255631-750.5 GPMCarbon Block10"100 psi2"100°FFPT€26.79
PENTEK 255579-75 Inline Water Filter, 5 micron, 1 GPM, 10 Inch Overall Height | CJ2PYJ 255579-75-------€23.42
PENTEK 255636-75 Inline Water Filter, 5 micron, 0.5 GPM, 2000 Gal., 10 Inch Overall Height | CJ2PYK 255636-75-------€32.90
PENTEK 155083-75 Inline Water Filter, 0.8 GPM, 1700 Gal., 10 Inch Overall Height | CJ2PYM 155083-75-------€24.07
PENTEK 255576-75 Inline Water Filter, 5 micron, 1 GPM, 10 Inch Overall Height | CJ2PYN 255576-75-------€18.55
PENTEK 155656-75 Inline Water Filter, 0.8 GPM, 2500 Gal., 10 Inch Overall Height | CJ2PYP 155656-75-------€17.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PENTEK 255603-75 Inline Water Filter, 0.5 GPM, 2400 Gal., 10 Inch Overall Height
€46.90 /unit