Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PENTEK 155016-75 Filter Cartridge, Solid, 10 gpm, 5 micron, 20 Inch Height | CJ2EML

PENTEK 155016-75 Filter Cartridge, Solid, 10 gpm, 5 micron, 20 Inch Height

Item: CJ2EML Model: 155016-75Cross Ref: 53DP50
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Cartridge
ApplicationChemical
Cartridge MediaPolypropylene
Filter DesignSolid
Filter MediaPolypropylene
Filter TypeSediment
Flow Rate10 GPM
Inside Diameter1 1/8"
Micron Rating5 µm
Outside Diameter2 3/8"
Overall Height20"
ReducesSediment
StandardsNSF/ANSI 42

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)50.8
Ship length (cm)6.03
Ship width (cm)6.03
Country of OriginCN

Product Variants

ProductModelFilter MediaFlow RateInside Dia.Max. Temp.DiameterPkg. Qty.Price
PENTEK 355220-75 Filter Cartridge, 4-1/2 Inch Diameter, 9-7/8 Inch Height, 30.00 Gpm | CD3LGE 53DT38 355220-75Polypropylene30 GPM1.062"165°F4 1/2"1€37.76
PENTEK 155141-75 Filter Cartridge, 25 micron, 2 gpm, 9 3/4 Inch Height, 4 1/2 Inch Dia., Woven | CJ2EHR 155141-75-----1€66.76
PENTEK 155583-75 Filter Cartridge, 5 micron, 4 gpm, 20 Inch Height, 6 5/8 Inch Dia., Woven | CJ2EHT 155583-75-----1€127.16
PENTEK 255487-75 Filter Cartridge, Pleated, 10 gpm, 20 micron, 20 Inch Height | CJ2EHU 255487-75-----1€21.56
PENTEK 155756-75 Filter Cartridge, Solid, 5 gpm, 5 micron, 20 Inch Height | CJ2EHV 155756-75-----1€17.29
PENTEK 155403-75 Filter Cartridge, 0.5 micron, 0.6 gpm, 9 3/4 Inch Height, 2 7/8 Inch Dia., Woven | CJ2EHW 155403-75-----1€27.89
PENTEK 255678-75 Filter Cartridge, 5 micron, 4 gpm, 20 Inch Height, 4 5/8 Inch Dia., Woven | CJ2EHX 255678-75-----1€92.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PENTEK 155016-75 Filter Cartridge, Solid, 10 gpm, 5 micron, 20 Inch Height
€15.55 /unit