Flat Shipping

Flat Shipping at €24.99 + VAT

PENN MACHINE WORKS 3000300218 Tee Stainless Steel FNPT 1-1/2 | AF7FNC 20YC09

PENN MACHINE WORKS 3000300218 Tee, Stainless Steel, FNPT, 1-1/2 Inch Size

Item: AF7FNC Model: 3000300218Cross Ref: 20YC09
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€684.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
ClassClass 3000
Connection TypeFNPT
Max. Pressure3000 psi
Pipe Size1 1/2"

Shipping Info:

Ship weight (kg) 3.348
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code7307225000

Product Variants

ProductModelPipe SizeConnection TypeClassPrice
PENN MACHINE WORKS 1000300218 Tee Stainless Steel FNPT 1/2" | AF7FMZ 20YC06 10003002181/2"FNPTClass 3000€126.75
PENN MACHINE WORKS 1500300218 Tee Stainless Steel FNPT 3/4" | AF7FNA 20YC07 15003002183/4"FNPTClass 3000€183.28
PENN MACHINE WORKS 2000300218 Tee Stainless Steel FNPT 1" | AF7FNB 20YC08 20003002181"FNPTClass 3000€301.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PENN MACHINE WORKS 3000300218 Tee, Stainless Steel, FNPT, 1-1/2 Inch Size
€684.71 /unit