Flat Shipping

Flat Shipping at €24.99 + VAT

ORALITE 18608 Reflective Tape, 4 Inch Width, 150 Feet Length, Railcar, Roll | CE9QJU 53TY18

ORALITE 18608 Reflective Tape, 4 Inch Width, 150 Feet Length, Railcar, Roll

Item: CE9QJU Model: 18608Cross Ref: 53TY18
Limited Availability
€334.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReflective Tape
ColorWhite
Length150 ft.
MaterialPolyester
Performance Temp.+20°F to +125°F
Thickness8 mil.
TypeRailcar
Width4"
Adhesive MaterialAcrylic
ApplicationRail
Backing MaterialPolyester
Indoor Or Outdoor UseOutdoor
Package ConfigurationRoll
Product FormStrip
Product TypeReflective Tape
Reflective ColorWhite
StandardsFRA224
Tape Strip Length18"

Shipping Info:

Ship weight (kg) 1.9755
Country of OriginUSA

Product Variants

ProductModelTypeColorMaterialThicknessPrice
ORALITE 18852 Reflective Tape, 4 Inch Width, 150 Feet Length, Truck and Trailer, Roll | CE9QJR 53TX91 18852Truck And TrailerRed, WhitePolyester8 mil.€250.56
ORALITE 18849 Reflective Tape, 4 Inch Width, 150 Feet Length, Truck and Trailer, Roll | CE9QJT 53TX92 18849Truck And TrailerRed, WhitePolyester8 mil.€250.56
ORALITE R59-040150-010 Reflective Tape, 4 Inch Width, 150 Feet Length, Railcar, Roll | CE9QJV 53TY31 R59-040150-010RailcarWhitePolycarbonate9 mil.€248.28
ORALITE R59-040150-020 Reflective Tape, 4 Inch Width, 150 Feet Length, Railcar, Roll | CE9QJW 53TY32 R59-040150-020RailcarYellowPolycarbonate9 mil.€248.28
ORALITE 18991 Reflective Tape, 4 Inch Width, 150 Feet Length, Rail, Roll | CE9QJX 53TX95 18991RailRed, WhitePolyester8 mil.€261.91
ORALITE 22189 Reflective Tape, 4 Inch Width, 150 Feet Length, Emergency Vehicle, Roll | CE9QJY 53TY04 22189Emergency VehicleLimeVinyl22 mil.€300.48
ORALITE 18736 Reflective Tape, 4 Inch Width, 150 Feet Length, Emergency Vehicle, Roll | CE9QJZ 53TY10 18736Emergency VehicleWhitePolyester8 mil.€276.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORALITE 18608 Reflective Tape, 4 Inch Width, 150 Feet Length, Railcar, Roll
€334.12 /unit