Flat Shipping

Flat Shipping at €24.99 + VAT

PENBERTHY 1LG-10 Glass Rod Kit Plain 5/8in Diameter 10 Inch Length | AA3KPC 11N043

PENBERTHY 1LG-10 Glass Rod Kit Plain 5/8in Diameter 10 Inch Length

Item: AA3KPC Model: 1LG-10Cross Ref: 11N043
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlain Glass Rod Kit
Body MaterialBorosilicate Glass, Bronze , Borosilicate Glass, Bronze Rod
Center To Center Length10"
Gauge Glass Dia.5/8"
Gauge Glass Length8"
Glass Length8"
Glass StylePlain Glass
Glass Tube MaterialBorosilicate
Glass Tube O.d.5/8"
Includes(4) Rods
Max. Pressure400 psi
Max. Temp.300°F
Number Of Guard Rods4
Rod MaterialBronze
Gauge Glass Diameter5/8"
Included Components(1) Glass Tube, (4) Bronze Rods
Max. Media Temperature300°F
Max. Operating Pressure400 psi
StandardsASME
Tube MaterialBorosilicate

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)5.84
Ship length (cm)37.34
Ship width (cm)5.84
HS code7002201000
Country of OriginUS

Product Details:

    • Glass Tube O.D. (5/8")
    • Number of Guard Rods (4)

Product Variants

ProductModelCenter To Center LengthGlass LengthMax. PressureMax. Temp.Price
PENBERTHY LG-8 Glass Rod Kit Plain 3/4in Diameter 8 Inch Length | AA3KND 11N021 LG-88"6"400 psi300°F€40.79
PENBERTHY LG-9 Glass Rod Kit Plain 3/4in Diameter 9 Inch Length | AA3KNE 11N022 LG-99"7"400 psi300°F€46.75
PENBERTHY LG-10 Glass Rod Kit Plain 3/4in Diameter 10 Inch Length | AA3KNF 11N023 LG-1010"8"400 psi300°F€55.16
PENBERTHY LG-11 Glass Rod Kit Plain 3/4in Diameter 11in L | AA3KNG 11N024 LG-1111"9"400 psi300°F€56.61
PENBERTHY LG-12 Glass Rod Kit Plain 3/4in Diameter 12 Inch Length | AA3KNH 11N025 LG-1212"10"400 psi300°F€64.28
PENBERTHY LG-13 Glass Rod Kit Plain 3/4in Diameter 13 Inch Length | AA3KNJ 11N026 LG-1313"11"400 psi300°F€72.16
PENBERTHY LG-14 Glass Rod Kit Plain 3/4in Diameter 14 Inch Length | AA3KNK 11N027 LG-1414"12"400 psi300°F€68.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PENBERTHY 1LG-10 Glass Rod Kit Plain 5/8in Diameter 10 Inch Length
€55.30 /unit