Flat Shipping

Flat Shipping at €24.99 + VAT

PEMKO GG303APK7284 Door Frame Weatherstrip Hollow Bulb Gray | AH8TWB 38ZA70

PEMKO GG303APK7284 Door Frame Weatherstrip Hollow Bulb Gray

Item: AH8TWB Model: GG303APK7284Cross Ref: 38ZA70
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€98.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Frame Weatherstrip
Flange FinishMill
Flange Height1/4"
Flange MaterialAluminum
Flange Thickness1/4"
Flange Width7/8"
HardwareIncluded
Insert ColorGray
Insert MaterialPemkoprene
Insert Size1/4"
Insert TypeHollow Bulb
Max. Door Gap1/8"
Mounting TypeSurface
Overall Length6 ft. x 7 ft.
Overall Width1 1/8"
Projection1/4"
Sold AsDoor Set
Stays Flexible To-40°F
Flange ColorGray
Flange Projection1/4"
Includes#6 x 5/8" PHSMS, Self-Adhesive, Two-Sided Tape
Includes HardwareHardware Included
Mounting LocationDoor Frame
Mounting StyleScrew In
Overall Height1/4"
Product TypeWeatherstripping
StandardsASTM E-283-04 (2012), GREENGUARD GOLD CERTIFIED, UL 4L10
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 1.071
Ship height (cm)6.99
Ship length (cm)213.36
Ship width (cm)7.62
Country of OriginUS

Product Details:

    • Flange Color : Silver

Product Variants

ProductModelInsert TypeFlange HeightFlange WidthOverall WidthOverall LengthFlange ThicknessInsert ColorSold AsPrice
PEMKO 285CR36 Door Frame Weatherstrip 3 Feet Black | AC8WME 3EGY1 285CR36Sponge1"1"-3 ft.0.062"BlackStrip€41.36
PEMKO 315SSR84 Door Frame Weatherstrip 7 Feet Black | AC8WNC 3EHC1 315SSR84Corrosion Resistant1 1/8"--7 ft.0.031"BlackStrip€230.55
RFQ
PEMKO 18041 CNB X 108" Door Frame Weatherstrip Brush Insert 9 Feet | AH7CXW 36RP86 18041 CNB X 108"Brush3/4"1/4"1 1/8"9 ft.-GrayStrip€52.99
PEMKO 18041 CNB X 84" Door Frame Weatherstrip Brush Insert 7 Feet | AH7CXX 36RP87 18041 CNB X 84"Brush3/4"1/4"1 1/8"7 ft.-GrayStrip€42.65
PEMKO 303 AS 1 X 36" + 2 X 84" Door Frame Weatherstrip Neoprene 7ft 3ft | AH7CXZ 36RP89 303 AS 1 X 36" + 2 X 84"Neoprene7/8"1/4"1 1/8"--GrayDoor Set€69.59
PEMKO 303 AS 1" X 48+2" Door Frame Weatherstrip Neoprene 7ft 4ft | AH7CYA 36RP90 303 AS 1" X 48+2"Neoprene7/8"1/4"1 1/8"--GrayDoor Set€76.41
RFQ
PEMKO GG379CR36 Door Frame Weatherstrip Adjustable 3 Feet length | AH8TRY 38YZ97 GG379CR36Adjustable1/2"1.312"1.562"3 ft.1/2"BlackStrip€53.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEMKO GG303APK7284 Door Frame Weatherstrip Hollow Bulb Gray
€98.30 /unit