Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LBT-SS7113 Quick Release Pin, T-Handle, Stainless Steel, 1/4 Inch Shank Dia, 2 Inch Shank Length | CQ7FMF

GRAINGER LBT-SS7113 Pin, 1/4 In Pin Dia., 2 In Shank Lg.

Item: CQ7FMF Model: LBT-SS7113Cross Ref: 410L83
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin
Handle MaterialCast Aluminum
Handle StyleT Handle
Pin Dia.1/4"
Release MechanismPush Button
Shank FinishBright Uncoated
Shank Length2"
Shank MaterialStainless Steel
System Of MeasurementImperial
Ball Grip Diameter0.29"
Handle Height0.77"
Handle Length1.22"
Handle Width1.8"
Shank Diameter1/4"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LBT-SS7113 Pin, 1/4 In Pin Dia., 2 In Shank Lg.
€26.18 /unit