Flat Shipping

Flat Shipping at €24.99 + VAT

PEMKO DFS83HD1 Geared Piano Hinge 2-7/8 Inch Width | AC8WNN 3EHD7

PEMKO DFS83HD1 Geared Piano Hinge 2-7/8 Inch Width

Item: AC8WNN Model: DFS83HD1Cross Ref: 3EHD7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€354.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeared Piano Hinge
ColorBronze , Clear
Door Leaf Height15/16"
Door Leaf Thickness0.187"
Door Leaf Width1 3/8"
FeaturesHeavy Duty, Grade1 Capacity
FinishAnodized
Frame Leaf Height15/16"
Frame Leaf Thickness0.187"
Frame Leaf Width1 1/4"
HardwareNot Included
Holes Per Leaf10
Leaf Thickness0.187"
Length6.91 ft.
Ligature ResistantNo
Load Capacity540 lbs.
MaterialAluminum
MountingFull Surface
OrientationNon Handed
Range Of Motion180°
Required Door Thickness1 3/4"
Width2 7/8"
Includes HardwareHardware Not Included
Number Of Holes Per Leaf10
Overall Height83"
Overall Width2 7/8"
Range Of Motion - Maximum180°
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 3.9105
Ship height (cm)8.38
Ship length (cm)218.95
Ship width (cm)8.38
HS code8302106030
Country of OriginUS

Product Variants

ProductModelHoles Per LeafColorFinishMaterialLeaf ThicknessLoad CapacityHardwarePrice
PEMKO CFS95HD1 Geared Piano Hinge 2-7/8 Inch Width | AC8WNR 3EHE1 CFS95HD110NaturalAnodizedAluminum0.187"540 lbs.Not Included€261.56
RFQ
PEMKO DFS95HD1 Geared Piano Hinge 2-7/8 Inch Width | AC8WNT 3EHE2 DFS95HD110ClearAnodizedAluminum0.187"540 lbs.Not Included€287.52
PEMKO CFS95CP-HD1 Geared Piano Hinge 3-3/16 Inch Width | AC8WNU 3EHE3 CFS95CP-HD112NaturalAnodizedAluminum0.187"540 lbs.Not Included€287.00
RFQ
PEMKO DFS95CP-HD1 Geared Piano Hinge 3-3/16 Inch Width | AC8WNV 3EHE4 DFS95CP-HD112ClearAnodizedAluminum0.187"540 lbs.Not Included€287.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEMKO DFS83HD1 Geared Piano Hinge 2-7/8 Inch Width
€354.99 /unit