Flat Shipping

Flat Shipping at €24.99 + VAT

PEMKO 315DN36 Door Bottom Sweep 3 Feet | AC8WKR 3EGR2

PEMKO 315DN36 Door Bottom Sweep 3 Feet

Item: AC8WKR Model: 315DN36Cross Ref: 3EGR2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Sweep
ColorBronze
Flange FinishAnodized
Flange Height1 1/4"
Flange MaterialAluminum
Insert ColorBlack
Insert MaterialNeoprene
Insert Size7/16"
Length3 ft.
Projection1/4"
Sweep TypeSingle Fin
FeaturesSlotted Holes
Flange Thickness0.438"
Housing MaterialAluminum
Includes HardwareHardware Included
Insert Height7/16"
Mounting StyleScrew On
Overall Length36"
Overall Width1/4"
Product TypeDoor Sweep
StandardsANSI/BHMA A156.22, ASTM E 90-2009, ASTM E-283-04 (2012), GREENGUARD GOLD CERTIFIED, UL 1784
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)1.52
Ship length (cm)93.22
Ship width (cm)5.08
HS code8302416045
Country of OriginUS

Product Variants

ProductModelFlange HeightFlange MaterialInsert ColorInsert MaterialSweep TypePrice
PEMKO 315CN36 Door Bottom Sweep 3 Feet | AC8WKP 3EGP9 315CN361 1/4"Anodized AluminumBlackNeopreneSingle Fin€24.52
PEMKO 315CN48 Door Bottom Sweep 4 Feet | AC8WKQ 3EGR1 315CN481 1/4"Anodized AluminumBlackNeopreneSingle Fin€31.89
PEMKO 315DN48 Door Bottom Sweep 4 Feet | AC8WKT 3EGR3 315DN481 1/4"AluminumBlackNeopreneSingle Fin€40.02
PEMKO 315SSN36 Door Bottom Sweep 3 Feet | AC8WLD 3EGT5 315SSN361 1/4"Stainless SteelBlackNeopreneSingle Fin€88.47
PEMKO 315SSN48 Door Bottom Sweep 4 Feet | AC8WLE 3EGT6 315SSN481 1/4"Stainless SteelBlackNeopreneSingle Fin€117.95
PEMKO 307AV48 Door Bottom Sweep 4 Feet | AC8WLH 3EGU3 307AV483/4"AluminumGrayVinyl InsertSingle Fin€14.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEMKO 315DN36 Door Bottom Sweep 3 Feet
€38.12 /unit