Flat Shipping

Flat Shipping at €24.99 + VAT

PELTOR EEP-100 In-Ear Electronic Ear Plug, 30 Db Noise Reduction Rating, Dielectric Yes | CE9ZJV 54XL57

PELTOR 7100193144 EEP-100 Electronic Ear Plug, 30 dB NRR, Bluetooth, Listen

Item: CE9ZJV Model: 7100193144Cross Ref: 54XL57 / EEP-100
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€368.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Ear Plugs
DielectricYes
Ear Muff StyleIn Ear
Number Of Batteries2
Battery ChemistryLi-Ion
Battery Life16 hrs.
Battery TypeRechargeable
Button FunctionsOn/Off Switch, Volume Up/Down
Earplug ColorGreen
Earplug MaterialRubber Vinyl
Earplug ShapeMultiple
Earplug SizeMultiple
Environmental ListeningYes
FeaturesLevel Dependent Function
IncludesCharging Cable
Includes BatteriesNo
Insertion MethodPush In
Intrinsically SafeNo
Noise Reduction Rating (nrr)23 dB, 27 dB, 30 dB
Noise-cancelingYes
Recharge Time180 min.
Series3M PELTOR
StandardsANSI S3.19-1974
Two-way Radio Communication TypeListen
Weight8.5 oz.

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PELTOR 7100193144 EEP-100 Electronic Ear Plug, 30 dB NRR, Bluetooth, Listen
€368.04 /unit