Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS RSD115LA Rocker Switch, Single Pole, 15A, 120/277VAC, Push Back And Side Wired | BD4YNB

HUBBELL WIRING DEVICE-KELLEMS RSD115LA Rocker Switch, Single Pole, 15A, 120/277VAC, Push Back And Side Wired

Item: BD4YNB Model: RSD115LA
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRocker Switch
Product Datasheethubbell-wiring-device-kellems-rsd115la.pdf

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)3.3
Ship length (cm)10.67
Ship width (cm)3.3
Country of OriginCN

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS RSD115LA Rocker Switch, Single Pole, 15A, 120/277VAC, Push Back And Side Wired
€20.74 /unit