Flat Shipping

Flat Shipping at €24.99 + VAT

PEERLESS 6010232 Chain, Carbon Steel, 2 Inch Trade Size, 325 lb, Zinc Plated, 100 ft Length | CT7PCC

PEERLESS 6010232 Chain, Carbon Steel, 2 Inch Trade Size, 325 lb, Zinc Plated, 100 ft Length

Item: CT7PCC Model: 6010232Cross Ref: 48RR37
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€274.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain
Chain TypeMachine Chain
ClassificationMachine
FinishZinc Plated
For LiftingNo
Includes HookNo Hook Included
Length100 ft.
Lifting CapabilityNot For Lifting
Link Inside Length5/8"
Link Inside Width1/4"
Link TypeStraight
Links Per Foot19
MaterialCarbon Steel
Material Thickness9/64"
Welding TypeWelded
Working Load Limit325 lbs.
Overall Length100 ft.
StandardsNACM
Trade Size2
Weight Per Foot0.19 lbs.

Shipping Info:

Ship weight (kg) 9.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialFinishWorking Load LimitLink Inside WidthLink Inside LengthTrade SizeOverall LengthFor LiftingPrice
PEERLESS PEE-5041454 Domestic Transport Chain 1/4 Inch Grade 70 | AH8PYY 38XH87 PEE-5041454Carbon SteelChromate3150 lbs.5/8"1 3/8"1/4"-No€1,458.83
PEERLESS PEE-H2612-0552 Yellow Plastic Chain Weldlss 8mm 150 Feet length | AH8PZJ 38XH98 PEE-H2612-0552PlasticYellow--2"---€359.55
PEERLESS 5260963 Transport Chain, 10 Ft. Length, Carbon Steel | CH6KEN 48RR12 5260963Carbon SteelGold Chromate-1/2"1 1/8"5/16"--€70.77
PEERLESS 5510305 Straight Chain, 5 Ft. Length, Grade 100, 5/16 Inch Trade, 5700 Lbs. Working Load Limit | CH6KGP 48RN41 5510305Alloy SteelBlack Thermadep5700 lbs.1/2"1"5/16"-Yes€40.87
PEERLESS 5510410 Straight Chain, 10 Ft. Length, Grade 100, 3/8 Inch Trade, 8800 Lbs. Working Load Limit | CH6KGQ 48RN47 5510410Alloy SteelBlack Thermadep8800 lbs.5/8"1 1/4"3/8"-Yes€89.91
PEERLESS 5510920 Straight Chain, 20 Ft. Length, Grade 100, 3/4 Inch Trade, 35300 Lbs. Working Load Limit | CH6KGR 48RN60 5510920Alloy SteelBlack Thermadep35300 lbs.1 1/8"2 3/8"3/4"-Yes€888.63
PEERLESS H3340-5524 Chain with Hooks, Alloy Steel, 3/8 Inch Trade Size, 7, 100 lb Oxide | CT7NYD H3340-5524Alloy SteelBlack Thermadep7100 lbs.1/2"---No€166.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEERLESS 6010232 Chain, Carbon Steel, 2 Inch Trade Size, 325 lb, Zinc Plated, 100 ft Length
€274.57 /unit