PEERLESS PEE-5041454 Domestic Transport Chain 1/4 Inch Grade 70 | AH8PYY 38XH87

PEERLESS PEE-5041454 Domestic Transport Chain 1/4 Inch Grade 70

Item: AH8PYY Model: PEE-5041454Cross Ref: 38XH87
In Stock

Get it by Thursday, Jun 12

€1,419.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain
Chain TypeTransport Chain
ClassificationTransport
ColorGold
Compatible Fitting Thickness3/8"
FinishChromate
For LiftingNo
Includes HookNo Hook Included
Length200 ft.
Lifting CapabilityNot For Lifting
Link Inside Length1 3/8"
Link Inside Width5/8"
Link TypeStraight
Links Per Foot10
MaterialCarbon Steel
Material Thickness25/64"
Trade Size1/4"
TypeWelded
Welding TypeWelded
Working Load Limit3150 lbs.

Shipping Info:

Ship weight (kg) 130.5
Ship height (cm)58.42
Ship length (cm)41.91
Ship width (cm)41.91
Country of OriginUS

Product Details:

    • For Lifting : No

Product Variants

ProductModelMaterialFinishWorking Load LimitLink Inside WidthLink Inside LengthTrade SizeOverall LengthFor LiftingPrice
PEERLESS PEE-H2612-0552 Yellow Plastic Chain Weldlss 8mm 150 Feet length | AH8PZJ 38XH98 PEE-H2612-0552PlasticYellow--2"---€359.55
PEERLESS 5260963 Transport Chain, 10 Ft. Length, Carbon Steel | CH6KEN 48RR12 5260963Carbon SteelGold Chromate-1/2"1 1/8"5/16"--€70.77
PEERLESS 5510305 Straight Chain, 5 Ft. Length, Grade 100, 5/16 Inch Trade, 5700 Lbs. Working Load Limit | CH6KGP 48RN41 5510305Alloy SteelBlack Thermadep5700 lbs.1/2"1"5/16"-Yes€40.87
PEERLESS 5510410 Straight Chain, 10 Ft. Length, Grade 100, 3/8 Inch Trade, 8800 Lbs. Working Load Limit | CH6KGQ 48RN47 5510410Alloy SteelBlack Thermadep8800 lbs.5/8"1 1/4"3/8"-Yes€89.91
PEERLESS 5510920 Straight Chain, 20 Ft. Length, Grade 100, 3/4 Inch Trade, 35300 Lbs. Working Load Limit | CH6KGR 48RN60 5510920Alloy SteelBlack Thermadep35300 lbs.1 1/8"2 3/8"3/4"-Yes€888.63
PEERLESS H3340-5524 Chain with Hooks, Alloy Steel, 3/8 Inch Trade Size, 7, 100 lb Oxide | CT7NYD H3340-5524Alloy SteelBlack Thermadep7100 lbs.1/2"---No€166.52
PEERLESS 5051223 Chain, Alloy Steel, 1 1/4 Inch Trade Size, 72, 300 lb Working Load Limit, Black Thermadep | CT7NYE 5051223Alloy SteelBlack Thermadep72300 lbs.1 5/8"3 3/4"1 1/4"-Yes€10,409.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEERLESS PEE-5041454 Domestic Transport Chain 1/4 Inch Grade 70
€1,419.09 /unit