PEERLESS 5011634 Chain, Carbon Steel, 1/2 Inch Trade Size, 4, 500 lb Working Load Limit, Zinc Plated | CT7PAX

PEERLESS 5011634 Chain, Carbon Steel, 1/2 Inch Trade Size, 4500 Lb Working Load Limit, Zinc Plated

Item: CT7PAX Model: 5011634Cross Ref: 48RP74
In Stock

Get it by Tuesday, Jun 17

€963.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain
ClassificationProof Coil
FinishZinc Plated
For LiftingNo
Length100 ft.
Link TypeStraight
Links Per Foot7
MaterialCarbon Steel
Welding TypeWelded
Working Load Limit4500 lbs.
Chain Grade30
Chain TypeProof Coil Chain
Compatible Fitting Thickness1/2"
Includes HookNo Hook Included
Lifting CapabilityNot For Lifting
Link Inside Length1 3/4"
Link Inside Width3/4"
Material Thickness33/64"
Overall Length100 ft.
StandardsASTM, GOVERNMENT, NACM, OSHA
Trade Size1/2"
Weight Per Foot2.36 lbs.

Shipping Info:

Ship weight (kg) 106.2
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialFinishWorking Load LimitLink Inside WidthLink Inside LengthTrade SizeOverall LengthFor LiftingPrice
PEERLESS PEE-5041454 Domestic Transport Chain 1/4 Inch Grade 70 | AH8PYY 38XH87 PEE-5041454Carbon SteelChromate3150 lbs.5/8"1 3/8"1/4"-No€1,458.83
PEERLESS PEE-H2612-0552 Yellow Plastic Chain Weldlss 8mm 150 Feet length | AH8PZJ 38XH98 PEE-H2612-0552PlasticYellow--2"---€359.55
PEERLESS 5260963 Transport Chain, 10 Ft. Length, Carbon Steel | CH6KEN 48RR12 5260963Carbon SteelGold Chromate-1/2"1 1/8"5/16"--€70.77
PEERLESS 5510305 Straight Chain, 5 Ft. Length, Grade 100, 5/16 Inch Trade, 5700 Lbs. Working Load Limit | CH6KGP 48RN41 5510305Alloy SteelBlack Thermadep5700 lbs.1/2"1"5/16"-Yes€40.87
PEERLESS 5510410 Straight Chain, 10 Ft. Length, Grade 100, 3/8 Inch Trade, 8800 Lbs. Working Load Limit | CH6KGQ 48RN47 5510410Alloy SteelBlack Thermadep8800 lbs.5/8"1 1/4"3/8"-Yes€89.91
PEERLESS 5510920 Straight Chain, 20 Ft. Length, Grade 100, 3/4 Inch Trade, 35300 Lbs. Working Load Limit | CH6KGR 48RN60 5510920Alloy SteelBlack Thermadep35300 lbs.1 1/8"2 3/8"3/4"-Yes€888.63
PEERLESS H3340-5524 Chain with Hooks, Alloy Steel, 3/8 Inch Trade Size, 7, 100 lb Oxide | CT7NYD H3340-5524Alloy SteelBlack Thermadep7100 lbs.1/2"---No€166.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEERLESS 5011634 Chain, Carbon Steel, 1/2 Inch Trade Size, 4500 Lb Working Load Limit, Zinc Plated
€963.13 /unit