Flat Shipping

Flat Shipping at €24.99 + VAT

PEERLESS HARDWARE 0-DE-709B87- Wing Nut Steel Zinc 5/16-18x1-5/8 Inch - Pack Of 10 | AE4RTZ 5MMY5

PEERLESS HARDWARE 0-DE-709B87- Wing Nut, 5/16 In - 18 Thread Size, Zn Plated, Steel, Coarse, Right Hand, 10 Pk

Item: AE4RTZ Model: 0-DE-709B87-Cross Ref: 5MMY5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.32 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWing Nut
Base Dia.7/8"
FinishZinc Plated
GradeGrade 2
HardnessRockwell B82-B92
Height11/16"
MaterialSteel
Max. Wing Span1 5/8"
Property ClassClass 2B
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size5/16"-18
Thread TypeCoarse
TypeStandard
Base Diameter7/8"
Material Grade/classGrade 2
Maximum Wing Span1 5/8"
Overall Height0.688"

Shipping Info:

Ship weight (kg) 0.306
Ship height (cm)2.54
Ship length (cm)13.97
Ship width (cm)7.62
HS code7318160085
Country of OriginUS

Product Variants

ProductModelThread SizeMax. Wing SpanHeightTypeBase Dia.Property ClassGradeHardnessPkg. Qty.Price
PEERLESS HARDWARE 0-CD-700C87- Wing Nut Steel Zinc 1/4-20x1-3/8 Inch - Pack Of 10 | AE4RTJ 5MMX1 0-CD-700C87-1/4"-201 3/8"5/8"Standard1/2"Class 2BGrade 2Rockwell B82-B9210€35.21
PEERLESS HARDWARE 0-DE-700D87- Wing Nut Steel Zinc 5/16-18x1-7/16 Inch - Pack Of 10 | AE4RTL 5MMX3 0-DE-700D87-5/16"-181 7/16"11/16"Standard1/2"Class 2BGrade 2Rockwell B82-B9210€52.57
PEERLESS HARDWARE 0-II-700H87- Wing Nut Steel Zinc 5/8-11x2-3/4 Inch - Pack Of 10 | AE4RTT 5MMX9 0-II-700H87-5/8"-112 3/4"1.187"Standard1 1/16"Class 2BGrade 2Rockwell B82-B9210€86.64
PEERLESS HARDWARE 0-JJ-700J87- Wing Nut Steel Zinc 3/4-10x2-15/16 Inch - Pack Of 10 | AE4RTV 5MMY1 0-JJ-700J87-3/4"-102 15/16"1.187"Standard1 1/4"Class 2BGrade 2Rockwell B82-B9210€75.94
PEERLESS HARDWARE 0-CD-709A87- Wing Nut Steel Zinc 1/4-20x1-5/8 Inch - Pack Of 10 | AE4RTX 5MMY3 0-CD-709A87-1/4"-201 5/8"11/16"Standard7/8"Class 2BGrade 2Rockwell B82-B9210€42.13
PEERLESS HARDWARE 0-CD-719A87- Wing Nut Steel Zinc 1/4-20x1-1/16 Inch - Pack Of 10 | AE4RUB 5MMY7 0-CD-719A87-1/4"-201 1/16"11/16"Standard-Class 2BGrade 2Rockwell B82-B9210€36.48
PEERLESS HARDWARE 0-DE-720A87- Wing Nut Steel Zinc 5/16-18x1-5/8 Inch - Pack Of 10 | AE4RUD 5MMY9 0-DE-720A87-5/16"-181 5/8"1"Standard7/8"Class 2BGrade 2Rockwell B82-B9210€49.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEERLESS HARDWARE 0-DE-709B87- Wing Nut, 5/16 In - 18 Thread Size, Zn Plated, Steel, Coarse, Right Hand, 10 Pk
€66.32 /pack