PBC LINEAR SPB-24-OPN  | CW8RWD

PBC LINEAR SPB-24-OPN Single Roller Pillow Block, Single, Std, Inch, For 1 1/2 Inch Shaft Dia

Item: CW8RWD Model: SPB-24-OPNCross Ref: 807KN4
In Stock

Get it by Tuesday, Jun 17

€213.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Carriage TypeSingle
For Shaft Diameter1 1/2"
For Shaft TypeRound
Housing Material NameAluminum Alloy
Mount Hole Center To Center Length2 1/2"
Mount Hole Center To Center Width4 1/8"
Mounting Hole Dia.9/32"
Overall Height2 7/8"
Overall Length3 3/4"
Overall Width4 3/4"
Resistance PropertiesCorrosion Resistance
Roller Bearing TypeBall Bearing
Shaft Center To Mount Hole Width1 7/8"
System Of MeasurementInch
Bearing MaterialAluminum Alloy
Center Height1.75"
Dynamic Load Rating1660 lbf.
LubricationGrease Lubrication
Maximum Operating Temperature392°F
Minimum Operating Temperature250°F
Mounting Bolt Size1/4"
Mounting Hole Diameter0.28125"
Pillow Block TypeStandard
Weight2.8 lbs.

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)7.3
Ship length (cm)9.53
Ship width (cm)12.07
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR SPB-24-OPN Single Roller Pillow Block, Single, Std, Inch, For 1 1/2 Inch Shaft Dia
€213.77 /unit