PBC LINEAR CSLSM06AGXR3A1-2SN-0200-0  | CW8NHU

PBC LINEAR CSLSM06AGXR3A1-2SN-0200-0 Compact Linear Actuator, 6mm Lead Screw, 6mm Lead, 10mm Max. Stroke, Anti-Backlash

Item: CW8NHU Model: CSLSM06AGXR3A1-2SN-0200-0Cross Ref: 807M15
Limited Availability
€580.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bearing Load Capacity5590N
Bearing TypeBall
Carriage Bearing Moment Load Capacity13.1 N-m (My), 13.1 N-m (Mz), 20.2 N-m (Mx)
Carriage Length45 mm
Carriage TypeProfile Rail
Carriage Width60 mm
Cover TypeNo Cover
Drive End OptionPBC Linear Integrated Motor Screw
Drive Input Speed3000 RPM
Lead6 mm
LubricantOil Based Lithium Soap Grease
Maximum Acceleration50 m/sq. sec.
Motor Mount OptionNEMA 17 Single Stack
Motor TypeStepper Motor
Number Of Carriages Included1
Nut TypeAnti-Backlash
Overall Height67.8 mm
Rail Length200 mm
Rail System TypeProfile Rail
Repeatability0.02 mm
Screw Diameter6 mm
Stroke Length10 mm
Travel Speed4200 mm/sec.
Voltage Rating24V

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)6.78
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR CSLSM06AGXR3A1-2SN-0200-0 Compact Linear Actuator, 6mm Lead Screw, 6mm Lead, 10mm Max. Stroke, Anti-Backlash
€580.51 /unit