INTERMATIC G8145-20 Defrost Timer 208/240V 40A 1 NO 1 NC | AF7EJM 20XF93

INTERMATIC G8145-20 Defrost Timer 208/240V 40A 1 NO 1 NC

Item: AF7EJM Model: G8145-20Cross Ref: 20XF93
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemDefrost Timer
Amps40A
Contact Type1 NO, 1 NC
Enclosure MaterialMetal
Max. On/off Cycles6
Termination TypeTemperature, Pressure, Time
Voltage208/240V
Contact Form1NO/1NC
Current Rating40A
Display Qty1
Housing Material TypeMetallic
InitiationTime
TerminationPressure or Temperature or Time

Shipping Info:

Ship weight (kg) 1.1898
Ship height (cm)8.03
Ship length (cm)20.4
Ship width (cm)13.41
HS code9107008000
Country of OriginMX

Product Details:

Intrematic G8145-20 defrost timer is used for air defrost and electric / hot gas defrost systems where defrost cycle is terminated by the timer. If the coil is frost-free, the timer can also be terminated by a remote temperature or pressure switch before the programmed termination time has reached.

Features:

  • It features a heavy-duty synchronous motor that accurately tracks the defrosting time.
  • The device can conduct up to 6 defrost cycles per day, with an initiation time programmed in 2-minute increments (ranging from 4 to 110 minutes).
  • The time termination functions as a fail-safe and will terminate the defrost if the temperature / pressure switch fails.
  • The pressure / temperature switch is incorporated with contacts which close on temperature or pressure rise above the freezing point, indicating that frost and ice have melted from the evaporator coil.

Frequently Asked Questions:

Q. What are the contacts made of?

A. The contacts are made from silver alloy for offering excellent thermal and electrical conductivity.

Q. How to install the defrost timer?

A. Intermatic G8145-20 defrost timer can be snapped into existing enclosures, allowing quick installation. It also eliminates the need for special tools.

Q. Why is the timer encapsulated?

A. The timer features an encapsulated design to prevent dust and dirt buildup.

Product Variants

ProductModelMax. On/off CyclesEnclosure MaterialAmpsTermination TypeContact TypeDefrost InitiationPrice
INTERMATIC DTAV40 Defrost Timer 120/240V 40A 1 NO 1 NC | AF7EJN 20XF94 DTAV4048Plastic40ATemperature, Pressure, Time-Time€219.52
INTERMATIC DTAV40M Defrost Timer 120/240V 40A 1 NO 1 NC | AF7EJQ 20XF96 DTAV40M48No Enclosure40ATemperature, Pressure, Time-Time€167.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERMATIC G8145-20 Defrost Timer 208/240V 40A 1 NO 1 NC