Flat Shipping

Flat Shipping at €24.99 + VAT

PAYSON CASTERS 053-6OX-SK-A Total-Locking Friction-Ring Stem Caster, 6 Inch Wheel Dia, 200 lb, Swivel Caster | CT7NMZ

PAYSON CASTERS 053-6OX-SK-A Ring Stem Caster, 6 Inch Wheel Dia., 200 lb, Swivel

Item: CT7NMZ Model: 053-6OX-SK-ACross Ref: 45JT02
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStem Caster
ApplicationScaffolding
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Stem TypeFriction Ring
Caster Sub-typeSwivel
Core ColorBlack
Frame FinishZinc Plated
Load Capacity200 lbs.
Mounting Height7.062"
Non-markingYes
Number Of Wheels1
Overall Height7 5/8"
Replacement Wheel06137-OX
Stem Dia.1"
Stem Length4"
Swivel Lock TypeTotal Lock
Swivel Raceway TypeDouble Ball
Tread ShapeStandard
Wheel Bearing TypeOil Lite Bushing
Wheel Core MaterialRubber
Wheel Dia.6"
Wheel Width1 3/8"
Wheel/tread ColorBlack
Wheel/tread MaterialRubber
Load Rating200 lbs.

Shipping Info:

Ship weight (kg) 2.385
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStem LengthWheel Dia.Wheel WidthMounting HeightStem Dia.Load CapacityWheel/tread MaterialWheel Bearing TypePrice
PAYSON CASTERS 053-5OX-SK-B Total-Locking Friction-Ring Stem Caster, 5 Inch Wheel Dia, 190 lb, Swivel Caster | CT7NMY 053-5OX-SK-B2 1/2"5"1 1/4"6.062"13/16"190 lbs.RubberOil Lite Bushing€90.54
PAYSON CASTERS 053-6OX-SK-B Total-Locking Friction-Ring Stem Caster, 6 Inch Wheel Dia, 200 lb, Swivel Caster | CT7NNA 053-6OX-SK-B2 1/2"6"1 3/8"7.062"13/16"200 lbs.RubberOil Lite Bushing€96.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAYSON CASTERS 053-6OX-SK-A Ring Stem Caster, 6 Inch Wheel Dia., 200 lb, Swivel
€101.80 /unit