Flat Shipping

Flat Shipping at €24.99 + VAT

PAWLING CORP DFG-30-8-370 Door Frame Protector, 96 Inch Lg, 3 Inch Wing Width, PVC, Eggshell | CT7NHM

PAWLING CORP DFG-30-8-370 Door Frame Protector, 96 Inch Length, 3 Inch Wing Width, PVC, Eggshell

Item: CT7NHM Model: DFG-30-8-370Cross Ref: 34AT27
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€156.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProtector
Cover ColorEggshell
Cover MaterialPVC
Length96"
Retainer MaterialAluminum
Wing Width3"
ColorIvory
FeaturesMolded Top/Bottom Caps
FinishUnfinished
Includes HardwareHardware Included
Mounting StyleScrew In
Overall Length96"
StandardsNFPA-252 (UL10B)

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCover ColorCover MaterialRetainer MaterialWing WidthPrice
PAWLING CORP DFG-30-4-313 Door Frame Protector, 48 Inch Lg, 3 Inch Wing Width, PVC, Champagne | CT7NHD DFG-30-4-313ChampagnePVCAluminum3"€106.45
PAWLING CORP DFG-30-4-370 Door Frame Protector, 48 Inch Lg, 3 Inch Wing Width, PVC, Eggshell | CT7NHE DFG-30-4-370EggshellPVCAluminum3"€106.45
PAWLING CORP DFG-30-4-301 Door Frame Protector, 48 Inch Lg, 3 Inch Wing Width, PVC, Linen White | CT7NHF DFG-30-4-301WhitePVCAluminum3"€106.45
PAWLING CORP DFG-30-4-210 Door Frame Protector, 48 Inch Lg, 3 Inch Wing Width, PVC, Silver Gray | CT7NHG DFG-30-4-210GrayPVCAluminum3"€106.45
PAWLING CORP DFG-30-4-3 Door Frame Protector, 48 Inch Lg, 3 Inch Wing Width, PVC, Tan | CT7NHH DFG-30-4-3TanPVCAluminum3"€106.45
PAWLING CORP DFG-30-4-377 Door Frame Protector, 48 Inch Lg, 3 Inch Wing Width, PVC, Teal | CT7NHJ DFG-30-4-377TealPVCAluminum3"€106.45
PAWLING CORP DFG-30-4-265 Door Frame Protector, 48 Inch Lg, 3 Inch Wing Width, PVC, Windsor Blue | CT7NHK DFG-30-4-265BluePVCAluminum3"€106.45

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAWLING CORP DFG-30-8-370 Door Frame Protector, 96 Inch Length, 3 Inch Wing Width, PVC, Eggshell
€156.96 /unit