Flat Shipping

Flat Shipping at €24.99 + VAT

PAWLING CORP BR-500-12-301 Guard Rail, Impact Resistant, Linen White, 1 1/2 Inch Dia, 144 Inch Overall Length | CT7MTR

PAWLING CORP BR-500-12-301 Guard Rail, Impact Resistant, Linen White, 1 1/2 Inch Dia, 144 Inch Overall Length

Item: CT7MTR Model: BR-500-12-301Cross Ref: 43Z459
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€186.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuard Rail
ColorLinen White
ConstructionVinyl, Aluminum
Diameter1 1/2"
IncludesAluminum Retainer, Vinyl Cover
Length144"
Ligature ResistantYes
Mounting Dimension32"
Mounting Plate Dimensions2.5" x 3.5" x 1.5" x 1.938"
Net Weight19.2 lbs.
Overall Height5 1/2"
Overall Length144"
TypeImpact Resistant
Ada ComplianceADA Compliant
Bumper MaterialPVC
Color FamilyWhite
FinishTextured
Grip ShapeRound
Includes HardwareHardware Included
Internal Rubber BumperNo
Ligature ResistanceLigature Resistant with Optional Bracket
Product TypeHandrail
Projection3"

Shipping Info:

Ship weight (kg) 8.64
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightColorNet WeightConstructionTypeMounting Plate DimensionsWall ThicknessOverall LengthPrice
PAWLING CORP BR-600V-12-313 Guard Rail, Impact Resistant, Champagne, 1 1/2 Inch Dia, 144 Inch Overall Length | CT7MRP BR-600V-12-3135 1/2"Champagne11.6 lbs.Vinyl, AluminumImpact Resistant1 1/2" x 3 1/2" x 2 1/4"-144"€187.55
PAWLING CORP EBT-30-12-313 Guard Rail, Impact Resistant, Champagne, 144 Inch Overall Length | CT7MRQ EBT-30-12-313-Champagne6 lbs.Vinyl, AluminumImpact Resistant2" x 144"-144"€79.37
PAWLING CORP WG-30-12-313 Guard Rail, Impact Resistant, Champagne, 144 Inch Overall Length | CT7MRR WG-30-12-3134 1/8"Champagne8.4 lbs.Vinyl, AluminumImpact Resistant4" x 144"1 22/25"144"€111.74
PAWLING CORP EBR-30-12-313 Guard Rail, Impact Resistant, Champagne, 144 Inch Overall Length, 2 Inch Overall Height | CT7MRT EBR-30-12-3132"Champagne6 lbs.Vinyl, AluminumImpact Resistant2" x 144"1.06"144"€79.37
PAWLING CORP BR-530-12-370 Guard Rail, Impact Resistant, Eggshell, 1 1/2 Inch Dia, 144 Inch Overall Length | CT7MRW BR-530-12-3705 1/2"Eggshell21.4 lbs.Vinyl, AluminumImpact Resistant2.5" x 3.5" x 1.5" x 1.938"-144"€200.06
PAWLING CORP BR-1200-12-370 Guard Rail, Impact Resistant, Eggshell, 1 1/2 Inch Dia, 144 Inch Overall Length | CT7MRX BR-1200-12-3703.562"Eggshell6 lbs.Vinyl, AluminumImpact Resistant1 1/2" x 3 1/2"-144"€74.34
PAWLING CORP BR-400V-12-370 Guard Rail, Impact Resistant, Eggshell, 1 1/2 Inch Dia, 144 Inch Overall Length | CT7MRY BR-400V-12-3706 1/4"Eggshell22 lbs.Vinyl, AluminumImpact Resistant1 1/2" x 3 1/2" x 2 1/4"-144"€235.77

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAWLING CORP BR-500-12-301 Guard Rail, Impact Resistant, Linen White, 1 1/2 Inch Dia, 144 Inch Overall Length
€186.25 /unit