PASS AND SEYMOUR TR63-HW Duplex Receptacle, Hospital Grade, Tamper Resistant, 20A, 125V, White

Item: CH4LLB Model: TR63-HW
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle, Duplex
ColorWhite
Dielectric Strength2000V
Number Of Poles2
Number Of Wires3
Voltage125V AC
Wire Size14 AWG to 10 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelColorNumber Of PolesNumber Of WiresPhaseWire SizeVoltageDielectric StrengthPrice
PASS AND SEYMOUR TR63-H Duplex Receptacle, Hospital Grade, Tamper Resistant, 20A, 125V, Brown | CH4LKW TR63-HBrown23-14 AWG to 10 AWG125V AC2000V-
RFQ
PASS AND SEYMOUR TR63-HGRY Duplex Receptacle, Hospital Grade, Tamper Resistant, 20A, 125V, Gray | CH4LKX TR63-HGRYGray23-14 AWG to 10 AWG125V AC2000V-
RFQ
PASS AND SEYMOUR TR63-HI Duplex Receptacle, Hospital Grade, Tamper Resistant, 20A, 125V, Ivory | CH4LKY TR63-HIIvory23-14 AWG to 10 AWG125V AC2000V-
RFQ
PASS AND SEYMOUR TR63-HLA Duplex Receptacle, Hospital Grade, Tamper Resistant, 20A, 125V, Light Almond | CH4LKZ TR63-HLA-23-14 AWG to 10 AWG125V AC2000V-
RFQ
PASS AND SEYMOUR TR63-HRED Duplex Receptacle, Hospital Grade, Tamper Resistant, 20A, 125V, Red | CH4LLA TR63-HREDRed23-14 AWG to 10 AWG125V AC2000V-
RFQ
PASS AND SEYMOUR TR62-H Duplex Receptacle, Hospital Grade, Smooth Face, 15A, 125V, Brown | CH4LLC TR62-HBrown23314 AWG to 10 AWG125V AC--
RFQ
PASS AND SEYMOUR TR62-HGRY Duplex Receptacle, Hospital Grade, Smooth Face, 15A, 125V, Gray | CH4LLD TR62-HGRYGray23314 AWG to 10 AWG125V AC--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR TR63-HW Duplex Receptacle, Hospital Grade, Tamper Resistant, 20A, 125V, White