PASS AND SEYMOUR TR5262USBBK USB Charger Receptacle, Tamper Resistant, 15A, Black

Item: CH4DCL Model: TR5262USBBK
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemUSB Charger Receptacle
ColorBlack
Dielectric Strength2000V
Number Of Poles2
Number Of Wires3
Phase1
Voltage125V AC
Wire Size14 AWG to 10 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelColorPhaseWire SizeDielectric StrengthVoltageMaterialPrice
PASS AND SEYMOUR TR5262USB USB Charger Receptacle, Tamper Resistant, 15A, Brown | CH4DCM TR5262USBBrown114 AWG to 10 AWG2000V125V AC--
RFQ
PASS AND SEYMOUR TR5262USBGRY USB Charger Receptacle, Tamper Resistant, 15A, Gray | CH4DCN TR5262USBGRYGray114 AWG to 10 AWG2000V125V AC--
RFQ
PASS AND SEYMOUR TR-5262USBI USB Charger Receptacle, Tamper Resistant, 15A, Ivory | CH4DCP TR-5262USBIIvory114 AWG to 10 AWG2000V125V AC--
RFQ
PASS AND SEYMOUR TR-5262USBLA USB Charger Receptacle, Tamper Resistant, 15A, Light Almond | CH4DCQ TR-5262USBLAAlmond114 AWG to 10 AWG2000V125V AC--
RFQ
PASS AND SEYMOUR TR5262USBNI USB Charger Receptacle, Tamper Resistant, 15A, Nickel | CH4DCR TR5262USBNI-114 AWG to 10 AWG2000V125V ACNickel-
RFQ
PASS AND SEYMOUR TR5262USBW USB Charger Receptacle, Tamper Resistant, 15A, White | CH4DCT TR5262USBWWhite------
RFQ
PASS AND SEYMOUR TR5362USBBK USB Charger Receptacle, Tamper Resistant, 20A, Black | CH4DCU TR5362USBBKBlack114 AWG to 10 AWG2000V125V AC--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR TR5262USBBK USB Charger Receptacle, Tamper Resistant, 15A, Black