PASS AND SEYMOUR TR26362-GRY Heavy Duty Duplex Receptacle, 20A, 125V, Tamper Resistant, Gray | CH4LJQ

PASS AND SEYMOUR TR26362-GRY Heavy Duty Duplex Receptacle, 20A, 125V, Tamper Resistant, Gray

Item: CH4LJQ Model: TR26362-GRY
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemDecorator Receptacle
ColorGray
Dielectric Strength2000V
Number Of Poles2
Number Of Wires3
Voltage125V AC
Wire Size14 AWG to 10 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelColorWire SizeVoltageNumber Of PolesNumber Of WiresPhaseDielectric StrengthPrice
PASS AND SEYMOUR 26262-HGGRY Heavy Duty Duplex Receptacle, 15A, 125V, Gray | CH4DKR 26262-HGGRYGray14 AWG to 10 AWG125V AC233--
RFQ
PASS AND SEYMOUR 26262-HGI Heavy Duty Duplex Receptacle, 15A, 125V, Ivory | CH4DKT 26262-HGIIvory14 AWG to 10 AWG125V AC23-2000V-
RFQ
PASS AND SEYMOUR 26262-HGRED Heavy Duty Duplex Receptacle, 15A, 125V, Red | CH4DKU 26262-HGREDRed14 AWG to 10 AWG125V AC23-2000V-
RFQ
PASS AND SEYMOUR 26262-HGW Heavy Duty Duplex Receptacle, 15A, 125V, White | CH4DKV 26262-HGWWhite14 AWG to 10 AWG125V AC23-2000V-
RFQ
PASS AND SEYMOUR 26362-HG Heavy Duty Duplex Receptacle, 20A, 125V, Brown | CH4DKW 26362-HGBrown14 AWG to 10 AWG125V AC233--
RFQ
PASS AND SEYMOUR 26362-HGGRY Heavy Duty Duplex Receptacle, 20A, 125V, Gray | CH4DKX 26362-HGGRYGray14 AWG to 10 AWG125V AC23-2000V-
RFQ
PASS AND SEYMOUR 26362-HGI Heavy Duty Duplex Receptacle, 20A, 125V, Ivory | CH4DKY 26362-HGIIvory14 AWG to 10 AWG125V AC23-2000V-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR TR26362-GRY Heavy Duty Duplex Receptacle, 20A, 125V, Tamper Resistant, Gray