PASS AND SEYMOUR SSK3001 Slack Grip, Double Weave, Split Lace, Offset Eye, 3.000 to 3.490 Inch Dia. | CH4CTZ

PASS AND SEYMOUR SSK3001 Slack Grip, Double Weave, Split Lace, Offset Eye, 3.000 to 3.490 Inch Dia.

Item: CH4CTZ Model: SSK3001
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPulling Grip
Breaking Strength9200 lbs.
Cable Dia.3" to 3.49"
Cable Size3" to 3.49"
Mesh Length22"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCable Dia.Mesh LengthBreaking StrengthCable SizePrice
PASS AND SEYMOUR SSK1251 Slack Grip, Double Weave, Split Lace, Offset Eye, 1.250 to 1.490 Inch Dia. | CH4CTX SSK12511.25" to 1.49"17"4100 lbs.1.25" to 1.49"-
RFQ
PASS AND SEYMOUR SSK3501 Slack Grip, Double Weave, Split Lace, Offset Eye, 3.500 to 3.990 Inch Dia. | CH4CTY SSK35013.5" to 3.99"23"11000 lbs.3.5" to 3.99"-
RFQ
PASS AND SEYMOUR SSK2001 Slack Grip, Double Weave, Split Lace, Offset Eye, 2.000 to 2.490 Inch Dia. | CH4CUA SSK20012" to 2.49"20"7300 lbs.2" to 2.49"-
RFQ
PASS AND SEYMOUR SSK1751 Slack Grip, Double Weave, Split Lace, Offset Eye, 1.750 to 1.990 Inch Dia. | CH4CUB SSK17511.75" to 1.99"19"7300 lbs.1.75" to 1.99"-
RFQ
PASS AND SEYMOUR SSK1501 Slack Grip, Double Weave, Split Lace, Offset Eye, 1.500 to 1.740 Inch Dia. | CH4CUC SSK15011.5" to 1.74"18"5500 lbs.1.5" to 1.74"-
RFQ
PASS AND SEYMOUR SSK0751 Slack Grip, Double Weave, Split Lace, Offset Eye, 0.750 to 0.990 Inch Dia. | CH4CUD SSK07510.75" to 0.99"13"3000 lbs.0.75" to 0.99"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR SSK3001 Slack Grip, Double Weave, Split Lace, Offset Eye, 3.000 to 3.490 Inch Dia.