Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER T2E Solenoid Valve Coil, 24/60V Ac, 9.5 W Watts, Coil Insulation Class F, Molded | CT7KBW

PARKER T2E Solenoid Valve Coil, 24/60V Ac, 9.5W, Coil Insulation Class F, Molded

Item: CT7KBW Model: T2ECross Ref: 426J84
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Valve Coil
Coil EnclosureMolded
Coil Insulation ClassF
Electrical Connection Size1/4"
Electrical Connection TypeTab
For Use With209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, MFR. No. 209CL5EV4
Includes EnclosureEnclosure Included
Voltage24/60V AC
Wattage9.5 W
Compatible With Manufacturer Model Number209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
Hole Diameter1/2"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelWattageCoil Insulation ClassCoil EnclosureVoltageInput VoltageTerminationElectrical ConnectionCoil TypePrice
PARKER PKC-1-24 Solenoid Valve Coil 24vac 60/50 Hz 10w | AA3WTP 11X615 PKC-1-2410 WF------€93.12
PARKER PKC-1-120 Solenoid Valve Coil 120/240v 60/50hz 10w | AA3WTQ 11X616 PKC-1-12010 WF------€96.07
PARKER PKC-1-208/240 Solenoid Valve Coil 208/240v 60/50hz 10w | AA3WTR 11X617 PKC-1-208/24010 WF------€88.19
PARKER PKC-2-24 Solenoid Valve Coil 24vac 60/50 Hz 15w | AA3WTT 11X618 PKC-2-2415 WF------€110.65
PARKER PKC-2-120 Solenoid Valve Coil 120vac 60/50 Hz 15w | AA3WTU 11X619 PKC-2-12015 WF------€105.12
PARKER PKC-2-208/240 Solenoid Valve Coil 208/240v 60/50hz 15w | AA3WTV 11X620 PKC-2-208/24015 WF------€109.99
PARKER CCP012L Cartridge Valve Coil 12 Vdc Double Leads | AD7DBR 4DMN9 CCP012L19 W---12V DCDouble Leads-Puissant€52.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER T2E Solenoid Valve Coil, 24/60V Ac, 9.5W, Coil Insulation Class F, Molded
€32.87 /unit