PASS AND SEYMOUR L1530-C  Locking Connector, 30A, Black Back, White Front | CH3ZWD

PASS AND SEYMOUR L1530-C Locking Connector, 30A, Black Back, White Front

Item: CH3ZWD Model: L1530-C
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Connector
ColorBlack
Number Of Poles2
Number Of Wires3
Voltage250V

Shipping Info:

Country of OriginUS

Product Variants

ProductModelNumber Of WiresPhaseNumber Of PolesPrice
PASS AND SEYMOUR PSL515-C Locking Connector, 15A, 125V, Black Back, White Front | CH3YQQ PSL515-C3-2-
RFQ
PASS AND SEYMOUR CRL515-C Locking Connector, 15A, Yellow Back, White Front, Corrosion Resistant | CH3YQR CRL515-C3-2-
RFQ
PASS AND SEYMOUR PSL615-C Locking Connector, 15A, 250V, Black Back, White Front | CH3YRA PSL615-C3-2-
RFQ
PASS AND SEYMOUR PSL715-C Locking Connector, 15A, 277V, Black Back, White Front | CH3YRE PSL715-C332-
RFQ
PASS AND SEYMOUR L1020-C Locking Connector, 20A, 125V, Black Back, White Front | CH3ZCE L1020-C33--
RFQ
PASS AND SEYMOUR L1120-C Locking Connector, 20A, Black Back, White Front | CH3ZCF L1120-C33--
RFQ
PASS AND SEYMOUR L1220-C Locking Connector, 20A, 480V, Black Back, White Front | CH3ZCG L1220-C43--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR L1530-C Locking Connector, 30A, Black Back, White Front