Flat Shipping

Flat Shipping at €24.99 + VAT

OPTIMUM 11A471 Collett Chuck Set Er32-r8 12 Pcs. | AA2TMA

OPTIMUM 11A471 Collett Chuck Set Er32-r8 12 Pcs.

Item: AA2TMA Model: 11A471
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€503.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Collet Set
Collet SeriesER32 Series
Number Of Pieces12
Size Range3/32" to 3/4"
Collet Bore ShapeRound
Collet Size Range3/32" to 3/4"
Collet Sizes Included3/32"
Collet TypeStandard
Max Collet Size Included3/4"
Measurement SystemInch
Min Collet Size Included3/32"
Number Of Components12
Outside Diameter - Maximum33 mm
Size Increments1/16"
T.i.r. Tolerance0.015 mm
Total Number Of Collets Included12

Shipping Info:

Ship weight (kg) 3.5325
Ship height (cm)8.51
Ship length (cm)30
Ship width (cm)20.02
HS code8466100175
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OPTIMUM 11A471 Collett Chuck Set Er32-r8 12 Pcs.
€503.96 /unit