MAIN FILTER INC. MF0066205 Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 14.33 Inch Height | CF7CLM WP429

MAIN FILTER INC. MF0066205 WP429 Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 14.33 Inch Height

Item: CF7CLM Model: MF0066205Cross Ref: WP429
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.5.22"
Bottom O.d.9.53"
Capacity438.53g
Cracking Pressure304 psi
Filter MediaCellulose
Filter Rating25 µm
Filter Size9745 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.5.22"
Top O.d.9.53"

Product Details:

    • Repalcement FILTREC WP429

Product Variants

ProductModelTop O.d.Top I.d.Cracking PressureHeightBottom O.d.Filter RatingBottom I.d.Flow DirectionPrice
MAIN FILTER INC. MF0003997 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Viton Seal, 4.86 Inch Height | CF6QFE MART MF00039972.87"1.075"145 psi4.86"2.87"25 µm1.075"Outside In-
RFQ
MAIN FILTER INC. MF0004592 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Viton Seal, 7.78 Inch Height | CF6QJH MART MF00045924.01"2.01"-7.78"4.01"25 µm---
RFQ
MAIN FILTER INC. MF0005970 Interchange Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 4.86 Inch Height | CF6QLH MART MF00059702.87"1.075"145 psi-2.87"25 µm1.075"Outside In-
RFQ
MAIN FILTER INC. MF0009873 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 5.2 Inch Height | CF6RUR MART MF00098733 1/4"1.61"145 psi5 1/5"3 1/4"25 µm1.61"Outside In-
RFQ
MAIN FILTER INC. MF0015873 Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 2.52 Inch Height | CF6RVE MART MF00158731 1/2"0.53"145 psi2 13/25"1 1/2"25 µm0.22"Outside In-
RFQ
MAIN FILTER INC. MF0029309 Hydraulic Filter, Cellulose, 25 Micron Rating, Viton Seal, 13.27 Inch Height | CF6TUD MART MF00293094.45"2 2/5"145 psi13.27"4.45"200 µm-Outside In-
RFQ
MAIN FILTER INC. MF0034075 Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 10.91 Inch Height | CF6TWJ MART MF00340754.29"0.748"145 psi-3.937"25 µm0.433"Outside In-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0066205 WP429 Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 14.33 Inch Height