PASS AND SEYMOUR FC100-UU Support Grips Standard Duty, Closed Mesh, 1.000 to 1.240 Inch Dia.

Item: CH4LAU Model: FC100-UU
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupport Grip
Bale Length5"
Breaking Strength1920 lbs.
Cable Dia.1" to 1.24"
Cable Size1" to 1.24"
Mesh Length15"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCable Dia.Mesh LengthBreaking StrengthCable SizeBale LengthPrice
PASS AND SEYMOUR FC250-UU Support Grips Standard Duty, Closed Mesh, 2.500 to 2.990 Inch Dia. | CH4KZX FC250-UU2.5" to 2.99"24"3360 lbs.2.5" to 2.99"6"-
RFQ
PASS AND SEYMOUR FC200-UU Support Grips Standard Duty, Closed Mesh, 2.000 to 2.490 Inch Dia. | CH4LAB FC200-UU2" to 2.49"22"3360 lbs.2" to 2.49"6"-
RFQ
PASS AND SEYMOUR FC175-UU Support Grips Standard Duty, Closed Mesh, 1.750 to 1.990 Inch Dia. | CH4LAF FC175-UU1.75" to 1.99"20"3150 lbs.1.75" to 1.99"6"-
RFQ
PASS AND SEYMOUR FC150-UU Support Grips Standard Duty, Closed Mesh, 1.500 to 1.740 Inch Dia. | CH4LAK FC150-UU1.5" to 1.74"18"1920 lbs.1.5" to 1.74"6"-
RFQ
PASS AND SEYMOUR FC125-UU Support Grips Standard Duty, Closed Mesh, 1.250 to 1.490 Inch Dia. | CH4LAP FC125-UU1.25" to 1.49"16"1920 lbs.1.25" to 1.49"5"-
RFQ
PASS AND SEYMOUR FC075-UU Support Grips Standard Duty, Closed Mesh, 0.750 to 0.990 Inch Dia. | CH4LAX FC075-UU0.75" to 0.99"14"1320 lbs.0.75" to 0.99"4"-
RFQ
PASS AND SEYMOUR FC062-UU Support Grips Standard Duty, Closed Mesh, 0.620 to 0.740 Inch Dia. | CH4LBA FC062-UU0.62" to 0.74"11"1150 lbs.0.62" to 0.74"4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR FC100-UU Support Grips Standard Duty, Closed Mesh, 1.000 to 1.240 Inch Dia.