PASS AND SEYMOUR ADWR1103H-W4 Incandescent/Halogen Whisper Dimmer, 120V, 1100W | CH4AJB

PASS AND SEYMOUR ADWR1103H-W4 Incandescent/Halogen Whisper Dimmer, 120V, 1100W

Item: CH4AJB Model: ADWR1103H-W4
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Dimmer
ColorWhite
Connection TypeInternal Pressure Plates
Depth1.77"
Lamp TypeHalogen, Incandescent
Length4 1/5"
Mounting TypeBox
Number Of Gangs1
Number Of Poles1
Number Of Switches1
Voltage120V AC
Wattage1100 W
Width2.51"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelDepthMaterialConnection TypeNumber Of GangsColorNumber Of SwitchesLamp TypePrice
PASS AND SEYMOUR ADWR1103H-M4 Incandescent/Halogen Whisper Dimmer, 120V, 1100W | CH4AJC ADWR1103H-M41.77"MagnesiumInternal Pressure Plates1-1Halogen, Incandescent-
RFQ
PASS AND SEYMOUR ADWR703H-M4 Incandescent/Halogen Whisper Dimmer, 120V, 700W | CH4ALV ADWR703H-M41.77"MagnesiumInternal Pressure Plates1-1Halogen, Incandescent-
RFQ
PASS AND SEYMOUR ADWR703H-W4 Incandescent/Halogen Whisper Dimmer, 120V, 700W | CH4ALW ADWR703H-W41.77"-Internal Pressure Plates1White1Halogen, Incandescent-
RFQ
PASS AND SEYMOUR ADWR703TUG4 Whisper True Universal Dimmer | CH4AVP ADWR703TUG41 1/5"GraphiteInternal Pressure Plates1-1--
RFQ
PASS AND SEYMOUR ADWR703TUW4 Whisper True Universal Dimmer | CH4AVQ ADWR703TUW41 1/5"-Internal Pressure Plates1White1--
RFQ
PASS AND SEYMOUR ADWR703TUM4 Whisper True Universal Dimmer | CH4AVR ADWR703TUM41 1/5"MagnesiumInternal Pressure Plates1-1--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR ADWR1103H-W4 Incandescent/Halogen Whisper Dimmer, 120V, 1100W