PASS AND SEYMOUR ADTP4FBL3PM4 Paddle Dimmer, 0 to 10V | CH4AHT

PASS AND SEYMOUR ADTP4FBL3PM4 Paddle Dimmer, 0 to 10V

Item: CH4AHT Model: ADTP4FBL3PM4
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Dimmer
Connection TypeInternal Pressure Plates
Depth1.62"
Lamp TypeFluorescent, LED
Length1.77"
MaterialMagnesium
Mounting TypeBox
Number Of Gangs1
Number Of Poles1
Number Of Switches1
Voltage10V
Wattage1100 W
Width1.77"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelDepthLamp TypeMaterialNumber Of GangsConnection TypeColorNumber Of SwitchesPrice
PASS AND SEYMOUR ADTP4FBL3PG4 Paddle Dimmer, 0 to 10V | CH4AHQ ADTP4FBL3PG41.62"-Graphite1Internal Pressure Plates-1-
RFQ
PASS AND SEYMOUR ADTP4FBL3PW4 Paddle Dimmer, 0 to 10V | CH4AHR ADTP4FBL3PW41.62"Fluorescent, LED-1Internal Pressure PlatesWhite1-
RFQ
PASS AND SEYMOUR ADTP1103H-M4 Incandescent/Halogen Dimmer, 120V, 1100W | CH4AHZ ADTP1103H-M41.79"Halogen, IncandescentMagnesium1--1-
RFQ
PASS AND SEYMOUR ADTP1103H-W4 Incandescent/Halogen Dimmer, 120V, 1100W | CH4AJA ADTP1103H-W41.79"Halogen, Incandescent-1-White1-
RFQ
PASS AND SEYMOUR ADTP703H-W2 Incandescent/Halogen Dimmer, 120V, 700W | CH4ALT ADTP703H-W21.79"Halogen, Incandescent-1Internal Pressure PlatesWhite1-
RFQ
PASS AND SEYMOUR ADTP703H-M2 Incandescent/Halogen Dimmer, 120V, 700W | CH4ALU ADTP703H-M21.79"Halogen, IncandescentMagnesium1Internal Pressure Plates-1-
RFQ
PASS AND SEYMOUR ADTP703TUG4 Universal Dimmer, 120V, 700W | CH4ALX ADTP703TUG41.79"-Graphite1Internal Pressure Plates-1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR ADTP4FBL3PM4 Paddle Dimmer, 0 to 10V