PASS AND SEYMOUR 5276-BK Dead Front Plug, Medium Duty, Black | CH4EYR

PASS AND SEYMOUR 5276-BK Dead Front Plug, Medium Duty, Black

Item: CH4EYR Model: 5276-BK
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Blade Plug
ColorBlack
Number Of Poles2
Number Of Wires3
Voltage125V AC
Wire Size4 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelVoltageColorNumber Of PolesPrice
PASS AND SEYMOUR 5765-BK Dead Front Plug, Medium Duty, Black | CH4EYT 5765-BK125V ACBlack--
RFQ
PASS AND SEYMOUR 5666-BK Dead Front Plug, Medium Duty, Black | CH4EYU 5666-BK250VBlack2-
RFQ
PASS AND SEYMOUR 5864-BK Dead Front Plug, Medium Duty, Black | CH4EYV 5864-BK250VBlack2-
RFQ
PASS AND SEYMOUR 4867-Y Plug, Medium Duty, Yellow | CH4EYW 4867-Y125V ACYellow2-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR 5276-BK Dead Front Plug, Medium Duty, Black