PASS AND SEYMOUR 1251-LA Toggle Switch, 120V

Item: CH4EUU Model: 1251-LA
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
Voltage120V AC
Wattage1 W

Shipping Info:

Country of OriginUS

Product Variants

ProductModelVoltageColorWattageActuatorAmpsOperating CyclesNumber Of PolesMaterialPrice
PASS AND SEYMOUR 1251-W Toggle Switch, 120V | CH4EUF 1251-W120V ACWhite-Toggle-----
RFQ
PASS AND SEYMOUR 1276 Toggle Switch, 120V | CH4EUG 1276120V ACBrown2 W------
RFQ
PASS AND SEYMOUR 1225-W Toggle Switch, 120V | CH4EUH 1225-W120V ACWhite-Toggle-----
RFQ
PASS AND SEYMOUR 1251-RED Toggle Switch, 120V | CH4EUJ 1251-RED120V ACRed-Toggle-50000---
RFQ
PASS AND SEYMOUR 7843-MD Toggle Switch, 600 V | CH4EUK 7843-MD600VBlack-Toggle-50000---
RFQ
PASS AND SEYMOUR 1275 Toggle Switch, 120V | CH4EUL 1275120V ACBrown1 W------
RFQ
PASS AND SEYMOUR 1256-W Toggle Switch, 120V | CH4EUM 1256-W120V ACWhite-Toggle-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR 1251-LA Toggle Switch, 120V