Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER VS68NTA-4-4 Male Connector 1/4 x 1/4 In | AA3BAT 11G262

PARKER VS68NTA-4-4 Air Brake Fitting, 1/4 Inch Outside Diameter, Brass

Item: AA3BAT Model: VS68NTA-4-4Cross Ref: 11G262
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Brake Fitting
Body MaterialBrass
ConnectionTube x MNPT
Connection TypeMNPT x Tube
Fitting MaterialBrass
Hex Size0.562"
Length1.43"
MaterialBrass
Max. Operating Pressure150 psi
Max. Operating Temp.93°C
Min. Operating Temp.-40°C
Nut MaterialBrass
Pipe Size1/4"
Pressure150 psi
ShapeConnector
Sleeve MaterialBrass
StyleTube To Pipe
System Of MeasurementImperial
Temp. Range-40°F to +200°F
Thread Size7/16"-24
Tube Outside Dia.1/4"
Tube Size1/4"
TypeCompression
ApplicationAir
Compatible Fitting BrandsNTA
Compatible Tube MaterialNylon
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size1/4"
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure150 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature40°F
Overall Length1 7/16"
SeriesNTA Series
Specific Fitting ShapeStraight Adapter
StandardsDOT FMVSS 571.106, SAE J1131, SAE J246
Thread Sealant TypeVibra Seal 516
Thread Size B7/16"-24

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.43
Ship length (cm)3.65
Ship width (cm)1.43
HS code7419995010
Country of OriginUS

Product Variants

ProductModelBody MaterialMax. Operating Temp.Min. Operating Temp.Max. Operating PressureShapeTube SizePipe SizeConnection TypePrice
PARKER VS68NTA-3-1 Male Connector 3/16 x 1/16 In | AA3BAN 11G258 VS68NTA-3-1Brass93°C-40°C150 psiConnector0.188"0.062"MNPT x Tube€13.23
PARKER VS68NTA-3-2 Male Connector 3/16 x 1/8 In | AA3BAP 11G259 VS68NTA-3-2Brass93°C-40°C150 psiConnector0.188"1/8"MNPT x Tube€10.26
PARKER VS68NTA-3-4 Male Connector 3/16 x 1/4 In | AA3BAQ 11G260 VS68NTA-3-4Brass93°C-40°C150 psiConnector0.188"1/4"MNPT x Tube€14.71
PARKER VS68NTA-4-2 Male Connector 1/4 x 1/8 In | AA3BAR 11G261 VS68NTA-4-2Brass93°C-40°C150 psiConnector1/4"1/8"MNPT x Tube€7.30
PARKER VS68NTA-4-6 Male Connector 1/4 x 3/8 In | AA3BAU 11G263 VS68NTA-4-6Brass93°C-40°C150 psiConnector1/4"3/8"MNPT x Tube€10.16
PARKER VS68NTA-6-2 Male Connector 3/8 x 1/8 In | AA3BAV 11G264 VS68NTA-6-2Brass93°C-40°C150 psiConnector3/8"1/8"MNPT x Tube€8.44
PARKER VS68NTA-6-4 Male Connector 3/8 x 1/4 In | AA3BAW 11G265 VS68NTA-6-4Brass93°C-40°C150 psiConnector3/8"1/4"MNPT x Tube€6.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER VS68NTA-4-4 Air Brake Fitting, 1/4 Inch Outside Diameter, Brass
€8.98 /unit