PARKER VS379PTC-4-4 | BT6EBA

PARKER VS379PTC-4-4 Composite DOT Push-to-Connect Fitting, Push-to-Connect x MNPT, For 1/4 Inch Tube OD, PFT

Item: BT6EBA Model: VS379PTC-4-4Cross Ref: 791CW8
Limited Availability
€18.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationAir
ColorBlack
Compatible Tube MaterialPFT
Fitting MaterialComposite
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size1/4"
Fitting Thread Size1/4"
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure250 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature-40°F
Overall Length11/16"
Resistance PropertiesHigh Temperature Resistanct, Impact Resistant, Vibration Resistant
Specific Fitting Shape45˚ Swivel Elbow Adapter
StandardsDOT, SAE
System Of MeasurementImperial
Thread Sealant TypeVibra Seal

Shipping Info:

Ship length (cm)1.75
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER VS379PTC-4-4 Composite DOT Push-to-Connect Fitting, Push-to-Connect x MNPT, For 1/4 Inch Tube OD, PFT
€18.89 /unit