Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001SKR8G Non-illuminated Push Button Operator Green | AF9JKU 2NMK5

SCHNEIDER ELECTRIC 9001SKR8G Non-illuminated Push Button Operator Green

Item: AF9JKU Model: 9001SKR8GCross Ref: 2NMK5
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Basic MaterialPlastic
Bezel MaterialPlastic
Cad Overall Depth69 mm
Cad Overall Height45 mm
Cad Overall Width46 mm
Cap/operator Or Lens ColourGreen
ColorGreen
Contacts Type And CompositionWithout Contact Block
Diameter40 mm
Head MaterialPlastic
LegendNo Legend
Mounting Diameter30 mm
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6
Number Of Operators1
Shape Of Signaling Unit HeadRound

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)6.35
Ship length (cm)9.65
Ship width (cm)5.08
HS code8536509031
Country of OriginMX

Product Variants

ProductModelBasic MaterialColorNema RatingBezel MaterialHead MaterialNumber Of OperatorsLegendDiameterPrice
SCHNEIDER ELECTRIC 9001KR8G Non-illuminated Push Button Operator Green | AF9GGL 2EN37 9001KR8GMetalGreenNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13Die Cast AluminumPlastic1No Legend40 mm€130.85
SCHNEIDER ELECTRIC 9001KR8R Non-illuminated Push Button Operator 30mm Red | AF9GGR 2EN42 9001KR8RMetalRedNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13Die Cast AluminumPlastic1No Legend40 mm€130.85
SCHNEIDER ELECTRIC 9001SKR8 Non-illuminated Push Button Operator No Button | AF9GKG 2ER56 9001SKR8PlasticNo CapNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6PlasticPlastic1No Legend40 mm€114.50
SCHNEIDER ELECTRIC 9001SKR8R Non-illuminated Push Button Operator 30mm Red | AF9GKH 2ER57 9001SKR8RPlasticRedNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6PlasticPlastic1No Legend40 mm€91.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001SKR8G Non-illuminated Push Button Operator Green