Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER VS272NTA-3-2 Male Branch Tee 3/16 x 1/8 Inch | AA3BCL 11G303

PARKER VS272NTA-3-2 Air Brake Fitting, 3/16 Inch Outside Diameter, Brass

Item: AA3BCL Model: VS272NTA-3-2Cross Ref: 11G303
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€106.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Brake Fitting
Body MaterialBrass
ConnectionTube x Tube x MNPT
Connection TypeTube x Tube x MNPT
Fitting MaterialBrass
Length1 4/5"
MaterialBrass
Max. Operating Pressure150 psi
Max. Operating Temp.93°C
Min. Operating Temp.-40°C
Nut MaterialBrass
Pipe Size1/8"
Pressure150 psi
ShapeBranch Tee
Sleeve MaterialBrass
StyleTube To Pipe
Temp. Range-40°F to +200°F
Thread Size7/16"-24
Tube Outside Dia.0.188"
Tube Size0.188"
TypeCompression
ApplicationAir, Potable Water
Compatible Tube MaterialNylon, Stainless Steel
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter3/16"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size1/8"
Fitting Side C Connection TypeCompression
Fitting Side C Tube Outer Diameter3/16"
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure150 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature40°F
Overall Length1 13/16"
Specific Fitting ShapeAdapter Tee
StandardsDOT FMVSS 571.106, SAE J1131, SAE J246
Thread Sealant TypeVibra Seal 516
Thread Size A7/16"-24
Thread Size B5/16"-24

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.27
Ship length (cm)4.6
Ship width (cm)2.03
HS code7419995010
Country of OriginUS

Product Variants

ProductModelBody MaterialMax. Operating Temp.Min. Operating Temp.Max. Operating PressureShapeTube SizePipe SizeConnection TypePrice
PARKER VS68NTA-3-1 Male Connector 3/16 x 1/16 In | AA3BAN 11G258 VS68NTA-3-1Brass93°C-40°C150 psiConnector0.188"0.062"MNPT x Tube€13.23
PARKER VS68NTA-3-2 Male Connector 3/16 x 1/8 In | AA3BAP 11G259 VS68NTA-3-2Brass93°C-40°C150 psiConnector0.188"1/8"MNPT x Tube€10.26
PARKER VS68NTA-3-4 Male Connector 3/16 x 1/4 In | AA3BAQ 11G260 VS68NTA-3-4Brass93°C-40°C150 psiConnector0.188"1/4"MNPT x Tube€14.71
PARKER VS68NTA-4-2 Male Connector 1/4 x 1/8 In | AA3BAR 11G261 VS68NTA-4-2Brass93°C-40°C150 psiConnector1/4"1/8"MNPT x Tube€7.30
PARKER VS68NTA-4-4 Male Connector 1/4 x 1/4 In | AA3BAT 11G262 VS68NTA-4-4Brass93°C-40°C150 psiConnector1/4"1/4"MNPT x Tube€7.48
PARKER VS68NTA-4-6 Male Connector 1/4 x 3/8 In | AA3BAU 11G263 VS68NTA-4-6Brass93°C-40°C150 psiConnector1/4"3/8"MNPT x Tube€10.16
PARKER VS68NTA-6-2 Male Connector 3/8 x 1/8 In | AA3BAV 11G264 VS68NTA-6-2Brass93°C-40°C150 psiConnector3/8"1/8"MNPT x Tube€8.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER VS272NTA-3-2 Air Brake Fitting, 3/16 Inch Outside Diameter, Brass
€106.79 /unit