Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER VS219P-2 Counter Sunk Plug Brass 1/8 Inch Pipe | AA6HGC 13Y812

PARKER VS219P-2 Counter Sunk Plug Brass 1/8 Inch Pipe

Item: AA6HGC Model: VS219P-2Cross Ref: 13Y812
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink Plug
ApplicationAir Lines, Water Lines, Cooling Lines
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapePlug
Body MaterialBrass
ClassPipe Fittings
Connection TypeMNPT
GenderMale
Hex Size0.188"
Includes Pre-applied Thread SealantYes
Includes SealNo
Length5/16"
Low Lead Compliance LevelNot Compliant
MagneticNo
Max. Pressure1000 psi
Max. Working Pressure1000 psi
Pipe Fitting MaterialBrass
Pipe Size1/8"
Plug ConstructionCored
Plug Drive StyleHex
ShapeCountersunk Hex Head Plug
Temp. Range-65°F to +250°F
Basic Fitting ShapePlug
Fitting Connection TypeMNPT
Material GradeC36000
Max. Steam Pressure1000 psi
Maximum Operating Pressure1000 psi
Nominal Pipe Size1/8"
Overall Length1/4"
Specific Fitting ShapeCountersink Plug
StandardsSAE J530, SAE J531
Thread Sealant TypeVibra Seal

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.48
Ship length (cm)0.64
Ship width (cm)0.48
HS code7412200035
Country of OriginUS

Product Variants

ProductModelPipe SizeHex SizeConnection TypeClassMax. Working PressureIncludes SealPrice
PARKER VS219P-4 Counter Sunk Plug Brass 1/4 Inch Pipe | AA6HGD 13Y813 VS219P-41/4"1/4"MNPTPipe Fittings1000 psiNo€3.34
PARKER VS219P-6 Counter Sunk Plug Brass 3/8 Inch Pipe | AA6HGE 13Y814 VS219P-63/8"0.312"MNPTPipe Fittings1000 psiNo€4.25
PARKER VS219P-8 Counter Sunk Plug Brass 1/2 Inch Pipe | AA6HGF 13Y815 VS219P-81/2"3/8"MNPTPipe Fittings1000 psiNo€5.52
PARKER VS219P-12 Counter Sunk Plug Brass 3/4 Inch Pipe | AA6HGG 13Y816 VS219P-123/4"0.562"MNPTPipe Fittings1000 psiNo€6.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER VS219P-2 Counter Sunk Plug Brass 1/8 Inch Pipe
€1.61 /unit