Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER VS218P-8 Hex Head Plug Brass 1/2 Inch Pipe | AA6HGA 13Y810

PARKER VS218P-8 Hex Head Plug Brass 1/2 Inch Pipe

Item: AA6HGA Model: VS218P-8Cross Ref: 13Y810
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Plug
ApplicationAir Lines, Water Lines, Cooling Lines
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapePlug
Body MaterialBrass
ClassPipe Fittings
Connection TypeMNPT
GenderMale
Hex Size7/8"
Includes Pre-applied Thread SealantYes
Includes SealNo
Length31/32"
Low Lead Compliance LevelNot Compliant
MagneticNo
Max. Pressure1000 psi
Max. Working Pressure1000 psi
Pipe Fitting MaterialBrass
Pipe Size1/2"
Plug ConstructionCored
Plug Drive StyleHex
ShapeHex Head Plug
Temp. Range-65°F to +250°F
Basic Fitting ShapePlug
Fitting Connection TypeMNPT
Material GradeC36000
Max. Steam Pressure1000 psi
Maximum Operating Pressure1000 psi
Nominal Pipe Size1/2"
Overall Length15/16"
Specific Fitting ShapeHex Head Plug
StandardsSAE J530, SAE J531
Thread Sealant TypeVibra Seal

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.22
Ship length (cm)2.38
Ship width (cm)2.22
HS code7307290090
Country of OriginUS

Product Variants

ProductModelPipe SizeHex SizeMax. Working PressureConnection TypeClassIncludes SealBasic Fitting ShapeOverall LengthPrice
PARKER VS218P-2 Hex Head Plug Brass 1/8 Inch Pipe | AA6HFX 13Y807 VS218P-21/8"0.438"1000 psiMNPTPipe FittingsNo--€1.24
PARKER VS218P-4 Hex Head Plug Brass 1/4 Inch Pipe | AA6HFY 13Y808 VS218P-41/4"0.562"1000 psiMNPTPipe FittingsNo--€1.75
PARKER VS218P-6 Hex Head Plug Brass 3/8 Inch Pipe | AA6HFZ 13Y809 VS218P-63/8"0.688"1000 psiMNPTPipe FittingsNo--€3.34
PARKER VS218P-12 Hex Head Plug Brass 3/4 Inch Pipe | AA6HGB 13Y811 VS218P-123/4"1 1/16"1000 psiMNPTPipe FittingsNo-1"€9.30
PARKER 2 PH-B Hex Head Plug Brass 1/8 Inch Npt | AA9HVT 1DGT3 2 PH-B1/8"0.438"5600 psigMNPTPipe FittingsNoPlug-€10.99
PARKER 4 PH-B Hex Head Plug Brass 1/4 Inch Npt | AA9HVU 1DGT4 4 PH-B1/4"0.562"4100 psigMNPTPipe FittingsNoPlug-€13.74
PARKER 6 PH-B Hex Head Plug Brass 3/8 Inch Npt | AA9HVV 1DGT5 6 PH-B3/8"0.688"4000 psigMNPTPipe FittingsNoPlug-€15.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER VS218P-8 Hex Head Plug Brass 1/2 Inch Pipe
€5.90 /unit