Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 4 PH-B Hex Head Plug Brass 1/4 Inch Npt | AA9HVU 1DGT4

PARKER 4 PH-B Hex Head Plug Brass 1/4 Inch Npt

Item: AA9HVU Model: 4 PH-BCross Ref: 1DGT4
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Plug
ApplicationIndustrial, Air Systems, Chemicals, Waste Systems
Basic Fitting ShapePlug
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapePlug
Body MaterialBrass
ClassPipe Fittings
Connection TypeMNPT
Finish/coatingBright
GenderMale
Hex Size0.562"
Includes Pre-applied Thread SealantNo
Includes SealNo
Length3/4"
MagneticNo
Max. Pressure4100 psi
Max. Working Pressure4100 psig
Pipe Fitting MaterialBrass
Pipe Size1/4"
Plug ConstructionCored
ShapeHex Head Plug
Fitting Connection TypeMNPT
Material GradeC36000
Maximum Operating Pressure4100 psi
Nominal Pipe Size1/4"
Overall Length3/4"
Specific Fitting ShapeHex Head Plug
StandardsANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B16
Thread Size1/4"-18

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.43
Ship length (cm)1.91
Ship width (cm)1.43
HS code7412200035
Country of OriginUS

Product Variants

ProductModelPipe SizeHex SizeMax. Working PressureConnection TypeClassIncludes SealBasic Fitting ShapeOverall LengthPrice
PARKER VS218P-2 Hex Head Plug Brass 1/8 Inch Pipe | AA6HFX 13Y807 VS218P-21/8"0.438"1000 psiMNPTPipe FittingsNo--€1.24
PARKER VS218P-4 Hex Head Plug Brass 1/4 Inch Pipe | AA6HFY 13Y808 VS218P-41/4"0.562"1000 psiMNPTPipe FittingsNo--€1.75
PARKER VS218P-6 Hex Head Plug Brass 3/8 Inch Pipe | AA6HFZ 13Y809 VS218P-63/8"0.688"1000 psiMNPTPipe FittingsNo--€3.34
PARKER VS218P-8 Hex Head Plug Brass 1/2 Inch Pipe | AA6HGA 13Y810 VS218P-81/2"7/8"1000 psiMNPTPipe FittingsNo--€4.69
PARKER VS218P-12 Hex Head Plug Brass 3/4 Inch Pipe | AA6HGB 13Y811 VS218P-123/4"1 1/16"1000 psiMNPTPipe FittingsNo-1"€9.30
PARKER 2 PH-B Hex Head Plug Brass 1/8 Inch Npt | AA9HVT 1DGT3 2 PH-B1/8"0.438"5600 psigMNPTPipe FittingsNoPlug-€10.99
PARKER 6 PH-B Hex Head Plug Brass 3/8 Inch Npt | AA9HVV 1DGT5 6 PH-B3/8"0.688"4000 psigMNPTPipe FittingsNoPlug-€15.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 4 PH-B Hex Head Plug Brass 1/4 Inch Npt
€16.18 /unit