PARKER TG0170AS030AAAA Hydraulic Motor, TG, SAE A 2-Bolt, 10.3 cu in/rev, 554 RPM Max. RPM, 3000 PSI | CT7HDP

PARKER TG0170AS030AAAA Hydraulic Motor, TG, SAE A 2-Bolt, 10.3 cu in/rev, 554 RPM Max. RPM, 3000 PSI

Item: CT7HDP Model: TG0170AS030AAAACross Ref: 30E849
In Stock

Get it by Tuesday, Jun 10

€2,290.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Motor
Continuous Torque4216 lbs.-in.
Displacement10.3 cu. in./rev.
Height5.03"
Length7.82"
Max. Oil Temp.180°F
Max. Rpm554 RPM
Mfr. SeriesTG
Min. Oil Viscosity50 SUS
Mounting FlangeSAE A 2-Bolt
Mounting Plate Width5 1/4"
Pressure Rating3000 psi
Shaft Dia.1 1/4"
Shaft Length2.37"
Shaft TypeKeyed

Shipping Info:

Ship weight (kg) 14.7825
Ship height (cm)13.34
Ship length (cm)19.86
Ship width (cm)12.78
Country of OriginUS

Product Variants

ProductModelDisplacementMax. RpmContinuous TorquePressure RatingShaft Dia.Shaft LengthHeightMounting Plate WidthPrice
PARKER 110A-106-AS-0-F Hydraulic Motor, 110A, SAE A 2-Bolt, 10.6 cu in/rev, 654 RPM Max. RPM, 2250 PSI | CT7HCF 110A-106-AS-0-F10.6 cu. in./rev.654 RPM3359 lbs.-in.2250 psi1"1.79"4.61"5.13"€3,005.04
PARKER 110A-129-AS-0-F Hydraulic Motor, 110A, SAE A 2-Bolt, 12.9 cu in/rev, 537 RPM Max. RPM, 2250 PSI | CT7HCG 110A-129-AS-0-F12.9 cu. in./rev.537 RPM4055 lbs.-in.2250 psi1"1.79"4.61"5.13"€3,018.53
PARKER 110A-164-AS-0-F Hydraulic Motor, 110A, SAE A 2-Bolt, 16.4 cu in/rev, 415 RPM Max. RPM, 2000 PSI | CT7HCH 110A-164-AS-0-F16.4 cu. in./rev.415 RPM4164 lbs.-in.2000 psi1"1.79"4.61"5.13"€3,119.16
PARKER 110A-036-AS-0-F Hydraulic Motor, 110A, SAE A 2-Bolt, 3.6 cu in/rev, 898 RPM Max. RPM, 2500 PSI | CT7HCJ 110A-036-AS-0-F3.6 cu. in./rev.898 RPM1117 lbs.-in.2500 psi1"1.79"4.61"5.13"€2,720.99
PARKER 110A-054-AS-0-F Hydraulic Motor, 110A, SAE A 2-Bolt, 5.4 cu in/rev, 740 RPM Max. RPM, 2500 PSI | CT7HCK 110A-054-AS-0-F5.4 cu. in./rev.740 RPM1608 lbs.-in.2500 psi1"1.79"4.61"5.13"€2,853.66
PARKER 110A-071-AS-0-F Hydraulic Motor, 110A, SAE A 2-Bolt, 7.1 cu in/rev, 716 RPM Max. RPM, 2500 PSI | CT7HCL 110A-071-AS-0-F7.1 cu. in./rev.716 RPM2458 lbs.-in.2500 psi1"1.79"4.61"5.13"€2,921.43
PARKER TB0165AS100AAAA Hydraulic Motor, TB, SAE A 2-Bolt, 10.0 cu in/rev, 343 RPM Max. RPM, 1800 PSI | CT7HCM TB0165AS100AAAA10 cu. in./rev.343 RPM2418 lbs.-in.1800 psi1"1 19/25"3 21/25"5.01"€933.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER TG0170AS030AAAA Hydraulic Motor, TG, SAE A 2-Bolt, 10.3 cu in/rev, 554 RPM Max. RPM, 3000 PSI
€2,290.30 /unit