PARKER ST-N3M Nipple, 3/8 Inch Size, High Flow

Item: BX2YUZ Model: ST-N3M
In Stock

Get it by Friday, Jun 13

€6.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Body MaterialSteel
Body Size3/8"
Coupling ComponentCoupler
Coupling Locking TypeSleeve Lok
Finish, CoatingClear Trivalent Chromate Plated
Hose Fitting GenderMale
Hose Fitting Size3/8"
Includes ValveNo
Interchange TypeStraight Thru Interface
Length1.69"
MaterialSteel
Max. Operating Pressure3500 psi
Max. Operating Temp.250°F
Max. Pressure3500 psi
Max. Working Pressure3500 psi
Min. Operating Temp.-40°F
PlatingZinc
Thread Size3/8"-18
Thread TypeMale
Valve TypeUnvalved

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)10.16

Product Variants

ProductModelCoupling ComponentHose Fitting GenderBody SizeHose Fitting SizeCoupling Locking TypeMax. Working PressureThread SizeInterchange TypePrice
PARKER BST-N1 Hydraulic Coupler Male 1/8 In | AC4XVG 31A976 BST-N1PlugFemale1/8"1/8"Sleeve2500 psi1/8"-27ST€8.36
PARKER BST-N1M Hydraulic Coupler Male 1/8 In | AC4XVH 31A977 BST-N1MPlugMale1/8"1/8"Sleeve2500 psi1/8"-27-€7.94
PARKER BST-N2 Hydraulic Coupler Male 1/4 In | AC4XVJ 31A978 BST-N2PlugFemale1/4"1/4"Sleeve5200 psi1/4"-18ST€10.64
PARKER BST-N2M Hydraulic Coupler Male 1/4 In | AC4XVK 31A979 BST-N2MPlugMale1/4"1/4"Sleeve5200 psi1/4"-18-€11.15
PARKER BST-N3 Hydraulic Coupler Male 3/8 In | AC4XVL 31A980 BST-N3PlugFemale3/8"3/8"Sleeve2700 psi3/8"-18ST€14.16
PARKER BST-N3M Hydraulic Coupler Male 3/8 In | AC4XVM 31A981 BST-N3MPlugMale3/8"3/8"Sleeve2700 psi3/8"-18-€11.45
PARKER BST-N4 Hydraulic Coupler Male 1/2 In | AC4XVN 31A982 BST-N4PlugFemale1/2"1/2"Sleeve2200 psi1/2"-14ST€18.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER ST-N3M Nipple, 3/8 Inch Size, High Flow
€6.63 /unit