Flat Shipping

Flat Shipping at €24.99 + VAT

KERR LAKESIDE 430561-PG Socket Cap Screw Standard 5/8-18 x 2 - Pack Of 25 | AE6GQH 5RVK8

KERR LAKESIDE 430561-PG Socket Head Cap Screw, 5/8 In - 18 Thread Size, Cyl., 2 In Lg., 15/16 In Head Dia., Fine, 25 Pk

Item: AE6GQH Model: 430561-PGCross Ref: 5RVK8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.08 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size1/2"
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C37-C45
Head Dia.15/16"
Head Height0.625" to 0.616"
Head TypeCylindrical
Length2"
MaterialSteel
Min. Tensile Strength170000 psi
System Of MeasurementImperial
Temp. Range-20°F to +400°F
Thread DirectionRight Hand
Thread Length2"
Thread Size5/8"-18
Thread StyleFully Threaded
Thread TypeFine
Combined Material & GradeGrade Alloy Steel
Dimensional StandardsASME B18.3
Display Qty25
Head Diameter0.938"
Material Quality StandardsASTM A574
Material TypeSteel
Maximum Head Height5/8"
Maximum Temperature400°F
Minimum Head Height0.616"
Minimum Temperature-20°F
Minimum Thread Length2"
Screw Length2"
Tensile Strength170000 psi
Thread Fit3A

Shipping Info:

Ship weight (kg) 2.6775
Ship height (cm)7.37
Ship length (cm)10.67
Ship width (cm)11.43
HS code7318158045
Country of OriginUS

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07000.008.0012 Socket Cap Screw Standard 2-56 x 1/8 - Pack Of 100 | AB7BUA 22TP70 U07000.008.0012#2-56Fully Threaded5/64"0.14"0.086"1/8"180000 psiRockwell C37-C45100€20.06
APPROVED VENDOR U07000.008.0062 Socket Cap Screw Standard 2-56 x 5/8 - Pack Of 100 | AB7BUB 22TP71 U07000.008.0062#2-56Fully Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€27.61
APPROVED VENDOR U07000.008.0075 Socket Cap Screw Standard 2-56 x 3/4 - Pack Of 100 | AB7BUC 22TP72 U07000.008.0075#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€34.72
APPROVED VENDOR U07000.008.0087 Socket Cap Screw Standard 2-56 x 7/8 - Pack Of 100 | AB7BUD 22TP73 U07000.008.0087#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€46.44
APPROVED VENDOR U07000.008.0100 Socket Cap Screw Standard 2-56 x 1 - Pack Of 100 | AB7BUE 22TP74 U07000.008.0100#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€59.93
APPROVED VENDOR U07000.009.0075 Socket Cap Screw Standard 3-48 x 3/4 - Pack Of 100 | AB7BUF 22TP75 U07000.009.0075#3-48Partially Threaded5/64"0.161"0.099"5/8"180000 psiRockwell C37-C45100€20.44
APPROVED VENDOR U07000.011.0175 Socket Cap Screw Standard 4-40 x 1-3/4 - Pack Of 100 | AB7BUG 22TP76 U07000.011.0175#4-40Partially Threaded3/32"0.183"0.112"3/4"180000 psiRockwell C37-C45100€27.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERR LAKESIDE 430561-PG Socket Head Cap Screw, 5/8 In - 18 Thread Size, Cyl., 2 In Lg., 15/16 In Head Dia., Fine, 25 Pk
€93.08 /pack