Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER RAH081S50 Cartridge Valve Po Relief 20 Gpm | AD7DBF 4DML8

PARKER RAH081S50 Pilot Operated Relief Valve, 20 gpm

Item: AD7DBF Model: RAH081S50Cross Ref: 4DML8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€155.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelief Valve
Actuation MechanismPressure
Adjustment MethodScrew
Adjustment TypeScrew Adjustment
ApplicationUsed To Limit The Maximum Pressure In A System
Body FinishZinc Plated
Body MaterialSteel
Cartridge MaterialSteel
Cartridge Valve ItemCartridge Valve
Filter MediaNot Applicable
Filter RatingNot Applicable
Flow Rate20 GPM
For MediaMineral Oil, Synthetic Oil
Includes FilterFilter Not Included
Includes SealsSeals Included
Max. Flow20 GPM
Max. Flow Gpm20 GPM
Max. Inlet Pressure5000 psi
Max. Operating Pressure5000 psi
Max. Pressure5000 psi
Max. Tank Pressure (psi)5000 psi
Operating Temp.-45°C to +132°C
Port Connection GenderNot Applicable
Port Connection SizeNot Applicable
Port Connection TypeNot Applicable
Port-to-port LengthNot Applicable
Pressure Rating200 psi to 5000 psi
Valve ControlPressure Regulation
Valve MaterialSteel
Valve TypePilot Operated Relief
Way2

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.22
Ship length (cm)6.38
Ship width (cm)3.66
HS code8481801050
Country of OriginMX

Product Details:

    • Valve Cavity (C08-2)

Product Variants

ProductModelMax. Inlet PressureMax. FlowValve TypeMax. Flow GpmFlow RateWayBody MaterialPressure RatingPrice
PARKER PRH081S50 Cartridge Valve Pressure Reducing 8 Gpm | AD7DBH 4DMN1 PRH081S505500 psi8 GPMPressure Reducing8 GPM8 GPM3Steel200 psi to 5000 psi€160.71
Parker RAH101S50 Pilot Operated Relief Valve, for Size 10 | AD9PYF | 4UA86 RAH101S505000 psi30 GPMPilot Operated Relief30 GPM30 GPM-Steel200 psi to 5000 psi€84.01
PARKER RV01A1N010 | BT4WXL RV01A1N010--------€41.72
PARKER RV01A1N020 | BT4WXQ RV01A1N020--------€41.72
RFQ
PARKER RV01A1N015 | BT4WXT RV01A1N015--------€41.72
PARKER RV01A1N025 | BT4WXW RV01A1N025--------€41.72
RFQ
PARKER RV01A1N035 | BT4WXX RV01A1N035--------€41.72
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER RAH081S50 Pilot Operated Relief Valve, 20 gpm
€155.15 /unit