Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 8705450 Taper Length Drill Bit, 14.50 mm Drill Bit Size, 160 mm Flute Length, 16 mm Shank Dia | CT6XWN

OSG 8705450 Taper Length Drill Bit, 14.50 mm Drill Bit Size, 160 mm Flute Length, 16 mm Shank Dia

Item: CT6XWN Model: 8705450Cross Ref: 405U47
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€540.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Length Drill Bit
Coolant FedCoolant Through
Coolant ThroughYes
Cutting DirectionRight Hand
Decimal Equivalent0.5709
Depth X Dia. Ratio8xd
Drill Bit Dimension TypeMetric
Drill Bit FinishEgias
Drill Bit MaterialSolid Carbide
Drill Length ClassTaper Length
FinishEgiAs
Flute Length160 mm
Flute TypeSpiral
GradeHigh Performance
Helix Angle30°
List Number6520
MaterialCarbide
Max. Drilling Depth160 mm
Number Of Coolant Holes2
Number Of Flutes2
Overall Length230 mm
Point Angle140°
Point TypeX Thinning Point
Primary Material ApplicationCast Iron, Hardened Steel, Steel, Titanium, Tool And Die Steel
Primary Material Application Iso CodeH, K, P, S
Secondary Material ApplicationAluminum, Nickel, Stainless Steel
Secondary Material Application Iso CodeM, N, S
Shank Dia.16 mm
Shank Length70 mm
Shank TypeStraight
Sheeter DrillNo
Size14.5 mm
System Of MeasurementMetric
Depth:dia. Ratio8xD
Drill Bit Point Angle140°
Drill Bit Point TypeX Thinning Point
Drill Bit Size14.5 mm
Drill Diameter Tolerance+0.000, -0.027 mm
Finish - MachiningEgiAs
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Maximum Drilling Depth160 mm
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.3892
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute LengthOverall LengthFinishMax. Drilling DepthShank Dia.GradePrice
OSG HP258-1890 Taper Length Drill Bit, #12 Drill Bit Size, 50 mm Flute Length, 6 mm Shank Dia | CT6XUR HP258-18900.189Coolant Through50 mm90 mmTiAlN50 mm6 mmGeneral Purpose€134.76
OSG 8704480 Taper Length Drill Bit, #12 Drill Bit Size, 53 mm Flute Length, 6 mm Shank Dia | CT6XUT 87044800.189Coolant Through53 mm105 mmEgiAs53 mm6 mmHigh Performance€197.71
OSG HP258-1850 Taper Length Drill Bit, #13 Drill Bit Size, 45 mm Flute Length, 6 mm Shank Dia | CT6XUU HP258-18500.185Coolant Through45 mm85 mmTiAlN45 mm6 mmGeneral Purpose€134.76
OSG 8704470 Taper Length Drill Bit, #13 Drill Bit Size, 52 mm Flute Length, 6 mm Shank Dia | CT6XUV 87044700.185Coolant Through52 mm105 mmEgiAs52 mm6 mmHigh Performance€197.71
OSG HP258-1610 Taper Length Drill Bit, #20 Drill Bit Size, 45 mm Flute Length, 6 mm Shank Dia | CT6XUW HP258-16100.161Coolant Through45 mm85 mmTiAlN50 mm6 mmGeneral Purpose€131.95
OSG 652016011 Taper Length Drill Bit, #20 Drill Bit Size, 45 mm Flute Length, 6 mm Shank Dia, Carbide | CT6XUX 6520160110.161Coolant Through45 mm105 mmEgiAs45 mm6 mmHigh Performance€193.42
OSG HP258-1496 Taper Length Drill Bit, #25 Drill Bit Size, 45 mm Flute Length, 4 mm Shank Dia | CT6XUY HP258-14960.1495Coolant Through45 mm85 mmTiAlN45 mm4 mmGeneral Purpose€129.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 8705450 Taper Length Drill Bit, 14.50 mm Drill Bit Size, 160 mm Flute Length, 16 mm Shank Dia
€540.89 /unit