Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER P10UC6 Union Connector, Polypropylene, For 5/8 Inch x 3/8 Inch Tube OD, Compression x Compression | CT7LHE

PARKER P10UC6 Union Connector, Polypropylene, For 5/8 Inch x 3/8 Inch Tube OD, Compression x Compression

Item: CT7LHE Model: P10UC6Cross Ref: 2ZRX4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion Connector
ApplicationAir, Potable Water
Basic Pipe Fitting MaterialPlastic
Basic Pipe Fitting ShapeAdapter
ColorBlack
Compatible Tube MaterialGlass, Thermoplastic
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter5/8"
Fitting Side B Connection TypeCompression
Fitting Side B Tube Outer Diameter3/8"
Hex Size1 1/8"
Length2.188"
MaterialPolypropylene
Max. Operating Pressure50 psi
Max. Operating Temp.212°F
Mfr. SeriesFAST & TITE
Min. Operating Temp.0°F
Resistance PropertiesVibration Resistant
Specific Fitting ShapeStraight Connector
Specific Pipe Fitting ShapeUnion Connector
System Of MeasurementImperial
Tube Outside Dia.5/8"
Fitting MaterialPolypropylene
Maximum Operating Pressure50 psi
Maximum Operating Temperature212°F
Minimum Operating Temperature0°F
Overall Length2 3/16"
SeriesFast & Tite
StandardsFDA APPROVED, NSF/ANSI 51

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.86
Ship length (cm)5.56
Ship width (cm)2.86
Country of OriginUS

Product Variants

ProductModelHex SizeMax. Operating PressureFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterTube Outside Dia.Max. Operating Temp.Min. Operating Temp.ApplicationPrice
PARKER P8UC6 Union Connector, Polypropylene, For 1/2 Inch x 3/8 Inch Tube OD, Compression x Compression | CT7LGZ P8UC61"150 psi1/2"3/8"-212°F0°FAir, Potable Water€6.63
PARKER P6UC4 Union Connector, Polypropylene, For 3/8 Inch x 1/4 Inch Tube OD, Compression x Compression | CT7LHA P6UC40.812"150 psi3/8"1/4"3/8"212°F0°FAir, Potable Water€5.03
PARKER P6UC5 Union Connector, Polypropylene, For 3/8 Inch x 5/16 Inch Tube OD | CT7LHB P6UC50.812"150 psi3/8"0.312"3/8"212°F0°FAir, Potable Water€5.94
PARKER P5UC5 Union Connector, Polypropylene, For 5/16 Inch x 5/16 Inch Tube OD | CT7LHC P5UC50.688"300 psi0.312"0.312"5/16"212°F0°FAir, Potable Water€5.25
PARKER P10UC8 Union Connector, Polypropylene, For 5/8 Inch x 1/2 Inch Tube OD, Compression x Compression | CT7LHD P10UC81 1/8"50 psi5/8"1/2"5/8"212°F0°FAir, Potable Water€7.11
PARKER P10UC10 Union Connector, Polypropylene, For 5/8 Inch x 5/8 Inch Tube OD, Compression x Compression | CT7LHF P10UC101 1/8"50 psi5/8"5/8"5/8"212°F0°FAir, Potable Water€7.82
PARKER P5UC4 Union Connector, Polypropylene, For 5/16 Inch x 1/4 Inch Tube OD | CT7LHG P5UC40.688"300 psi0.312"1/4"5/16"212°F0°FAir, Potable Water€4.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER P10UC6 Union Connector, Polypropylene, For 5/8 Inch x 3/8 Inch Tube OD, Compression x Compression
€8.67 /unit