Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER N6ME8 Male Elbow, 90 Degrees, Nylon, 3/8 Inch Size Tube OD, 1/2 Inch Size Pipe Size | CT7HLK

PARKER N6ME8 Male Elbow, 90 Degrees, Nylon, 3/8 Inch Size Tube OD, 1/2 Inch Size Pipe Size

Item: CT7HLK Model: N6ME8Cross Ref: 2GVD3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Elbow
ApplicationAir, Potable Water
Basic Pipe Fitting MaterialPlastic
Basic Pipe Fitting ShapeElbow
ColorWhite
Compatible Tube MaterialGlass, Thermoplastic
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeMNPTF
Fitting Side B Pipe Size1/2"
Hex Size1"
Length1.281"
MaterialNylon
Max. Operating Pressure150 psi
Max. Operating Temp.200°F
Mfr. SeriesFAST & TITE
Min. Operating Temp.40°F
Pipe Size1/2"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)3.25
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. Operating PressureHex SizeMax. Operating Temp.Min. Operating Temp.Tube SizeConnection TypeBody MaterialPrice
PARKER 12MSEL12N-S Elbow Carbon Steel A-LOK x M 3/4 Inch | AF7GKJ 20YX54 12MSEL12N-S3/4"5800 psi1 1/16"--3/4"A Lok x MNPTCarbon Steel€103.84
PARKER 2MSEL2N-B Elbow Brass A-LOK x M 1/ 8 Inch | AF7GMB 20YX93 2MSEL2N-B1/8"3600 psi0.438"--1/8"A Lok x MNPTBrass€34.36
PARKER 4MSEL2N-S Elbow Carbon Steel A-LOK x M 1/ 4 Inch x 1/8 Inch | AF7GNQ 20YY30 4MSEL2N-S1/8"9700 psi1/2"--1/4"A Lok x MNPTCarbon Steel€48.92
PARKER 6MSEL12N-316 Elbow Stainless Steel A-LOK x M 3/8 inch x 3/4 inch | AF7GQG 20YY69 6MSEL12N-3163/4"6600 psi1 1/16"--3/8"A Lok x MNPTStainless Steel€184.80
PARKER 6MSEL2N-B Elbow Brass A-LOK x M 3/8 inch x 1/8 inch | AF7GQH 20YY70 6MSEL2N-B1/8"6600 psi5/8"--3/8"A Lok x MNPTBrass€39.02
PARKER 6MSEL2N-S Elbow Carbon Steel A-LOK x M 3/8 inch x 1/8 inch | AF7GQJ 20YY71 6MSEL2N-S1/8"6600 psi5/8"--3/8"A Lok x MNPTCarbon Steel€60.28
PARKER 6MSEL8N-B Elbow Brass A-LOK x M 3/8 inch x 1/2 inch | AF7GQK 20YY72 6MSEL8N-B1/2"6600 psi0.812"--3/8"A Lok x MNPTBrass€54.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER N6ME8 Male Elbow, 90 Degrees, Nylon, 3/8 Inch Size Tube OD, 1/2 Inch Size Pipe Size
€7.62 /unit