Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER N3259904753 Solenoid Air Control Valve 1-1/4 Inch 120v | AC9AXC 3FER7

PARKER N3259904753 Solenoid Air Control Valve 1-1/4 Inch 120v

Item: AC9AXC Model: N3259904753Cross Ref: 3FER7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,531.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Air Control Valve
Actuator/returnSolenoid/Spring
Ambient Temp. Range0°F to +125°F
Body StyleBody Ported
Coefficient Of Volume23.3
Electrical ConnectionPlug In
Nema ClassificationNEMA 4
Normally Open/normally ClosedNormally Closed
Operational Pressure Range25 psi to 140 psi
Overall Height11 1/2"
Overall Length5 1/4"
Overall Width6"
Pilot Port Size1 1/2" x 1 1/2"
Pipe Size1 1/4"
Pressure25 psi to 140 psi
Pressure Rating25 psi to 140 psi
Shifting TechnologySlow
Voltage120V AC
Actuator TypeSingle Solenoid
Body MaterialAluminum
Electrical Connection TypePlug In
Exhaust Port Connection Size1 1/2"
Exhaust Port Connection TypeNPT
Fail PositionClosed
Flow Rate - Maximum667.5 CFM
Includes Solenoid CoilSolenoid Coil Included
Inlet Port Connection Size1 1/2"
Inlet Port Connection TypeNPT
LubricationLubrication Not Required
Number Of Positions2
Number Of Ways2
OverrideLocking
Pilot Port Connection GenderFemale
Pilot TypeInternal Pilot
Poppet MaterialAluminum
Power Consumption12 W
Product TypeSolenoid Air Control Valve
Return ActionSpring Return
Seal MaterialNitrile
Spool MaterialAluminum
StandardsCE CERTIFIED
Vacuum RatingNot Vacuum Operable
Valve TypePoppet

Shipping Info:

Ship weight (kg) 5.5125
Ship height (cm)15.24
Ship length (cm)13.34
Ship width (cm)29.21
HS code8481200060
Country of OriginUS

Product Variants

ProductModelVoltagePilot Port SizeCoefficient Of VolumeOverall HeightOverall WidthOverall LengthPipe SizeOperational Pressure RangePrice
PARKER N3153904549 Solenoid Air Control Valve 3/8 Inch 24vdc | AC9AUT 3FEJ6 N315390454924V DC3/8" x 1/2"3.68"3 1/2"3"3/8"20 psi to 140 psi€633.36
PARKER N3154904549 Solenoid Air Control Valve 3/8 Inch 24vdc | AC9AUU 3FEJ7 N315490454924V DC1/2" x 1/2"3.88"3 1/2"3"3/8"20 psi to 140 psi€633.36
PARKER N3156904549 Solenoid Air Control Valve 3/4 Inch 24vdc | AC9AUV 3FEJ8 N315690454924V DC3/4" x 1"8.28 3/4"4 1/2"4"3/4"20 psi to 140 psi€811.44
PARKER N3153904553 Solenoid Air Control Valve 3/8 Inch 24VDC | AC9AUW 3FEJ9 N315390455324V DC3/8" x 1/2"9.38 3/4"4 1/2"4"3/8"-€811.24
PARKER N3258504749 Solenoid Air Control Valve 1-1/4in 24vdc | AC9AUX 3FEK1 N325850474924V DC1 1/4" x 1 1/2"23.311 1/2"6"5 1/4"1 1/4"25 psi to 140 psi€1,472.02
PARKER N3259504749 Solenoid Air Control Valve 1-1/4in 24vdc | AC9AUY 3FEK2 N325950474924V DC1 1/2" x 1 1/2"23.311 1/2"6"5 1/4"1 1/4"25 psi to 140 psi€1,441.89
PARKER N3154904553 Solenoid Air Control Valve 3/8 Inch 120vac | AC9AVY 3FEM7 N3154904553120V AC1/2" x 1/2"3.88"3 1/2"3"3/8"20 psi to 140 psi€650.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER N3259904753 Solenoid Air Control Valve 1-1/4 Inch 120v
€1,531.40 /unit